Needle Valve Straight
If you need a needle valve straight we have them at everyday low prices.
Shop Needle Valve Straight results
(Showing 1 - 15)
Relevance
Mfr # ZUSA-VLV-97
Key Features:
- Pipe Size: 1/4"
- Tube Size: 1/4"
- Connection: FNPT
Mfr # 4A-V4LR-SS
Key Features:
- Pipe Size: 1/4"
- Tube Size: 1/4"
- Connection: A-LOK(R)/Compression
Mfr # MFC102
Key Features:
- Pipe Size: 1/4"
- Item: Mini Needle Valve Male to Female ST,1/4"
- Package Quantity: 1
Mfr # 5TUL2
Key Features:
- Item: Needle Valve
- Max. Temp.: 300 Degrees F
- Directions Controlled: 1
Mfr # MV800S
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Needle Valve
- Max. Flow - Hydraulic Valves: 15 gpm
- Inlet Port Size - Hydraulic Valves: 1/2 in NPT
Mfr # 4A-V4LN-SS
Key Features:
- Pipe Size: 1/4"
- Tube Size: 1/4"
- Connection: A-LOK(R)/Compression
Mfr # HNVS8FF
Key Features:
- Pipe Size: 1/2"
- Connection: FNPT
- Body Material: Stainless steel
Mfr # MV400S
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Needle Valve
- Max. Flow - Hydraulic Valves: 5 gpm
- Inlet Port Size - Hydraulic Valves: 1/4 in NPT
Mfr # N400S
Key Features:
- Item: Needle Valve
- Valve Type - Hydraulic Valves: Hydraulic Needle Valve
- Body Material: Steel
Mfr # NV108P-4
Key Features:
- Pipe Size: 1/4"
- Tube Size: 1/4"
- Connection: Female Pipe to Male Pipe
Mfr # 6MN30
Key Features:
- Pipe Size: 1/4"
- Connection: FNPT X FNPT
- Body Material: Brass
Mfr # BBV4
Key Features:
- Item: Needle Valve
- Directions Controlled: 1
- Valve Inlet Port: 1/4 in NPT
Mfr # NV109P-4
Key Features:
- Pipe Size: 1/4"
- Connection: Female Pipe to Female Pipe
- Body Material: Brass
Mfr # 5TUL9
Key Features:
- Item: Needle Valve
- Directions Controlled: 1
- Max. Temp.: 500 Degrees F
Mfr # NVA1025T
Key Features:
- Pipe Size: 1/4"
- Connection: FNPT
- Body Material: PVC