Needle Nose Locking
We have the needle nose locking you need to get the job done right.
Shop Needle Nose Locking results
(Showing 1 - 15)
Relevance
Mfr # 23221
Key Features:
- Overall Length: 9"
- Features: Bi-Mold Handles Provide Comfortable Grip, Reducing Hand Fatigue; Convenient One-Hand Release Lever; Heavy-Duty Jaw Surfaces Provide Extra Gripping Power
- Number of Pieces: 6
Mfr # 1ECF2
Key Features:
- Features: Adjusting Screw to Help Assure Maximum Locking Force, Release Trigger to Help Provide Secure Holding
- Handle Type: Plain
- Jaw Length: 1 3/4 in
Mfr # PT-1106L
Key Features:
- Package Quantity: 1
Mfr # 1ECG3
Key Features:
- Features: Ergonomic Handle
- Handle Type: Ergonomic
- Jaw Length: 1 3/4 in
Mfr # U31870.019.0150
Key Features:
- CAD Available: Yes
- Screw Size: #10
- System of Measurement: Inch
Mfr # 2NPA9
Key Features:
- Item: Cylindrical Vibration Isolator
- Type: Male Threads Both Ends
- Max. Load Downward Compression (Lb.): 125 lb
Mfr # 4LN
Key Features:
- Features: Pressure can be Adjusted to Fit Work and Stay Adjusted for Repetitive Use
- Handle Type: Plain
- Jaw Length: 1 1/2 in
Mfr # 1DMV1
Key Features:
- Item: Swaging Tool
- Type: Clamping Bolt Type
- For Cable Size (In.): 1/8 in, 5/32 in, 3/16 in, 1/4 in
Mfr # 2ZB47
Key Features:
- Handle Material: Wood
- Blade Material: Non-Stick Steel
- Cutting Capacity: 1 3/8 in
Mfr # 6LN
Key Features:
- Features: Backed By Irwin Lifetime Guarantee
- Handle Type: Plain
- Jaw Length: 2 in
Mfr # 2078216
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Ergonomic Handle, Induction Hardened Cutting Edge, Machined Jaws, Spring Loaded
Mfr # P000000878
Key Features:
- Item: Electric Heating Cable
- Mounting Location: Wet or Dry
- Cable Length: 50 ft
Mfr # 10WR
Key Features:
- Features: Material Shapes with Hardened Teeth Designed to Grip From Any Angle
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # 7WR
Key Features:
- Features: Material Shapes with Hardened Teeth Designed to Grip From Any Angle
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # 48-22-3406
Key Features:
- Promotion Restriction: Not eligible for promotion
- Features: Corrosion Resistant, Curved Jaw Maximizes Pressure Points, Faster and Release of Tool, Limited Lifetime Warranty, Screwdriver Through-Hole
- Handle Type: Overmold