Nano-Lok™ Self-Retracting Lifeline
We make finding a nano-lok™ self-retracting lifeline fast and simple every time!
Shop Nano-Lok™ Self-Retracting Lifeline results
(Showing 1 - 14)
Relevance
Key Features:
- Anchorage Hook Gate Opening: 11/16"
- Standards: ANSI A10.32, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502
- Strap Width: 1"
Key Features:
- Harness Hook Type: Steel Snap Hook
- Locking Harness Connection Hook Type: Snap Hook
- Anchorage Hook Gate Opening: 3/4"
Key Features:
- Fall Braking System: Internal Locking Pawls
- Standards: ANSI Z359.14 Class A, ANSI Z359.14 Class B, OSHA 1926.502
- Anchorage Hook Type: Carabiner
Key Features:
- Number of Legs: 1
- Length: 20 ft.
- SRL Weight: 12.6 lb.
Key Features:
- Item: Self-Retracting Lifeline
- Locking Harness Connection Hook Type: Double Locking Carabiner
- Harness Hook Gate Opening: 3/4"
Key Features:
- Line Material: Nylon
- Harness Hook Gate Opening: 3/4"
- Fall Braking System: Internal Locking Pawls
Key Features:
- Standards: ANSI A10.32, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502
- Visual Load Indicator: Yes
- Weight Capacity: 310 lb
Key Features:
- Line Material: Galvanized Steel
- Tensile Strength: 3000 lb.
- Visual Load Indicator: Yes
Key Features:
- Series: Nano-Lok(TM)
- SRL Length: 6 ft.
- Max. Working Load: 420 lb.
Key Features:
- Harness Hook Gate Opening: 3/4"
- SRL Housing Material: Nylon
- Strap Width: 1"
Key Features:
- Item: Self Retracting Lifeline
- Weight Capacity: 310 lb.
- Length: 6 ft.
Key Features:
- Strap Width: 25/32"
- Number of Legs: 1
- Weight Capacity: 420 lb
Key Features:
- Strap Width: 1"
- Anchorage Hook Type: Steel Snap Hook
- Anchorage Hook Gate Opening: 3/4"
Key Features:
- Number of Legs: 1
- Weight Capacity: 420 lb
- Housing Material: Thermoplastic