Nail Clamp
We have the nail clamp you need to get the job done right.
Shop Nail Clamp results
(Showing 1 - 14)
Relevance
Mfr # QTALON5
Key Features:
- Material: Steel and Plastic
- Pipe Size (In.): 1 in
- Item: Nail Clamp
Mfr # QTALON3
Key Features:
- Material: Steel and Plastic
- Item: Nail Clamp
- Type: Pipe
Mfr # 16704150-50GRA
Key Features:
- Clamp Type: Single-Ear Clamp
- SAE Number: Not Applicable
- Material: Stainless Steel
Mfr # QTALON4
Key Features:
- Material: Steel and Plastic
- Pipe Size (In.): 3/4 in
- Item: Nail Clamp
Mfr # C76075
Key Features:
- Min. Clamp Dia.: 1/2"
- Material: Stainless Steel
- Package Quantity: 2000
Mfr # 6ZGU5
Key Features:
- Item: Tool Storage Foam Inserts
- Type: Tool Organizer
- Length: 22 9/25 in
Mfr # QPPM9H15C-2
Key Features:
- Item: PEX Manifold
- Number of Inlets: 18
- Tube Fitting Material: CR Polymer
Mfr # QCRTMH
Key Features:
- Item: Pex Crimp Tool
- Type: Manual
- Size: 1/2 in, 3/4 in, 3/8 in, 5/8 in
Mfr # QPBV3X
Key Features:
- Pipe Size: 1/2"
- Body Material: QickSert(R) CR Polymer
- Body Style: Inline
Mfr # QQPE33BSX
Key Features:
- Item: 90 Degree Elbow
- Tube Fitting Material: Polyalloy
- Specific Fitting Shape: 90 Degree Elbow
Mfr # QB3PS10XBLUE
Key Features:
- Tube Material: PEX
- Item: Tubing
- PEX Type: B
Mfr # Q3PC100XBLUE
Key Features:
- Tube Material: PEX
- Item: Tubing
- PEX Type: B
Mfr # QCLP3X
Key Features:
- Pipe Size - Pipe Fitting: 1/2"
- Specific Fitting Shape: Clamp
- Tube Size: 1/2"