Multi Gas Detector
We make finding a multi gas detector fast and simple every time!
Shop Multi Gas Detector results
(Showing 1 - 15)
Relevance
Mfr # MCXL-XWHM-Y-NA
Key Features:
- Features: One Button Operation, Extended Battery Life, Especially in Cold Weather, Slim and Compact, Visual Compliance with Flashing Green IntelliFlash
- Housing Color: Yellow
- Alarm Type: Audible, Vibrating, Visual
Mfr # XT-XWHM-Y-NA
Key Features:
- Includes: 10 ft Sampling Hose with Particulate Filter and Quick Connect, 3 ft Calibration Hose with Quick Connect, (5) Spare Pump Filters, Multi-Language CD Manual, Screwdriver, Stainless Steel Alligator Clip and Concussion Proof Housing
- Alarm Type: 95 dB Audible, Vibrating, Visual
- Standards: ATEX X g II 1 G Ga Ex ia IIC T4, CSA Certified, CE Certified, IECEX: Ga Ex ia IIC T4
Mfr # VK-K1232111111
Key Features:
- Item: Multi-Gas Detector
- Gas Detected: Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
- Alarm Type: Audible, Vibrating, Visual
Mfr # 10178357
Key Features:
- Item: Multi-Gas Detector
- Gas Detected: Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen
- Alarm Type: Audible, Vibrating, Visual
Mfr # PM400-P
Key Features:
- Item: Multi-Gas Detector
- Gas Detected: Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
- Alarm Type: Audible, Vibrating, Visual
Mfr # ICON-Y-H
Key Features:
- Operating Temp. Range: -40 to 60 Degrees C (-40 to 140 Degrees F)
- Sensor Range: O2 0 to 30.0%, CO 0 to 2000 ppm, H2S 0 to 200 ppm, LEL 0 to 100%
- Includes: Calibration Cap, Klick Fast Stud, USB Charger
Mfr # VTS-L0003001101
Key Features:
- Alarm Setting: Adjustable
- Operating Temp. Range: -4 Degrees to 122 Degrees F
- Power Source: Battery
Mfr # VTS-K1231101101
Key Features:
- Standards: CSA Certified, UL Listed
- Sensor Range: CO 0 to 1000 ppm, H2S 0 to 500 ppm, LEL 0 to 10%, O2 0 to 30%
- Features: Sample Draw Distance of Up to 50 ft Provides Sampling in a Wide Range of Applications, No Tools are Required to Attach or Remove the Ventis Slide-On Pump to or from the Monitor, Three Available Battery Options
Mfr # MCXL-X0H0-Y-NA
Key Features:
- Item: Multi-Gas Detector
- Battery Life: 18 hr
- Alarm Setting: Adjustable
Mfr # BWC4-Y-N
Key Features:
- Item: Multi-Gas Detector
- Alarm Setting: Carbon Monoxide (Alarm 1 - 35 ppm, Alarm 2 - 50 ppm), Hydrogen Sulfide (Alarm 1 - 10 ppm, Alarm 2 - 15 ppm), LEL (Alarm - 10%, Alarm 2 - 20%), Oxygen (Alarm 1 - 19.5%, Alarm 2 - 23.5%)
- Housing Color: Yellow
Mfr # VTS-K1232111101
Key Features:
- Item: Multi-Gas Detector
- Gas Detected: Carbon Monoxide, Hydrogen Sulfide, Oxygen
- Alarm Type: Audible, Vibrating, Visual
Mfr # PM400-P2G
Key Features:
- Sensor Range: LEL 100%, O2 0 to 30%
- Features: IR Sensor is Immune to Poisoning, Rugged, High Visual Housing, Single Button Operation
- Resolution: 0.1% vol, 1% LEL
Mfr # 18101386
Key Features:
- For Use With: Mfr. No. MX6-K103Q211, Mfr. No. MX6-K1230111, Mfr. No. MX6-K1230211, Mfr. No. MX6-K123R211, Mfr. No. MX6KIT-K1230111, Mfr. No. MX6KIT-K1230211, Mfr. No. MX6KIT-K123R211, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K5232110101, Mfr. No. VTS-K5232111101
- Status Indicator: No
- Item: Sampling Probe
Mfr # 10116925
Key Features:
- Item: Multi-Gas Detector
- Gas Detected: Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide
- Alarm Type: Audible, Vibrating, Visual
Mfr # 9533-15
Key Features:
- Item: Confined Space Fan
- Type: Axial
- For Use With: Suction, Ventilation