Muffler Hangers
Our endless aisle includes muffler hangers and so much more!
Shop Muffler Hangers results
(Showing 1 - 15)
Relevance
Mfr # A 03167
Key Features:
- Pipe Fitting Connection Type: C x C
- Standards: ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF/ANSI 61 Annex G
- Specific Fitting Shape: Hanger
Mfr # PH2-2-1/2
Key Features:
- Outside Dia.: 2"
- Type: BSP
- Specific Pipe Fitting Shape: Hanger
Mfr # 0500301759
Key Features:
- Pipe Size (In.): 2 in
- Standards: ANSI/MSS SP-58, Type 10, A-A-1192A, Type 10, FM Approved, UL Listed, WW-H-171-E, Type 10
- Metal Detectable: Yes
Mfr # 22FP84
Key Features:
- Rod Size: 3/8 in
- Type: Hinge
- Width (In.): 1 2/5 in
Mfr # 0500301809
Key Features:
- Metal Detectable: Yes
- Pipe Size (In.): 4 in
- Material: Zinc-Plated Steel
Mfr # PH2-3-1/2
Key Features:
- Basic Pipe Fitting Material: Metal
- Pipe Size (In.): 3 in
- Type: BSP
Mfr # 365M0037PL
Key Features:
- Item: Rod Hanger Plate
- Material: Cast Iron
- Bolt Size (In.): 1/4
Mfr # 22FP59
Key Features:
- Type: MSS SP-58(Type 12)
- Metal Detectable: Yes
- Width (In.): 1 9/10 in
Mfr # 365M0037EG
Key Features:
- Thread Size (In.): 3/8
- Material: Cast Iron
- Rod Size: 3/8 in
Mfr # 22FP57
Key Features:
- Standards: MSS SP-58, SP-69
- Material: Electro-Galvanized Iron
- Type: MSS SP-58(Type 12)
Mfr # 22FP58
Key Features:
- Width: 1.6"
- Max. Load (Lb.): 180 lb
- Standards: MSS SP-58, SP-69
Mfr # PH2-4-1/2
Key Features:
- Item: Pipe Hanger
- Basic Pipe Fitting Material: Metal
- Material: 316 Stainless Steel
Mfr # 22FP62
Key Features:
- Metal Detectable: Yes
- Width: 1.2"
- Width (In.): 1 1/5 in
Mfr # 7245A 3/4
Key Features:
- Temp. Range: -20 to 400 Degrees F
- Pipe Fitting Connection Type: C
- Pipe Size (In.): 3/4
Mfr # 22FP61
Key Features:
- Thread Size (In.): 3/8-16
- Pipe Size (In.): 2 in
- Width: 3"