Moody Tool Pin Vises
If you need moody tool pin vises we have them at everyday low prices.
Shop Moody Tool Pin Vises results
(Showing 1 - 12)
Relevance
Mfr # 58-0196
Key Features:
- Item: Pin Vise Set
- Range (In.): 0 to .187
- Range (mm): 0 mm to 4.8 mm
Mfr # 92
Key Features:
- Item: Pin Vise
- Range (In.): 0 to 0.125
- Range (mm): 0 mm to 3.2 mm
Mfr # 166C
Key Features:
- Item: Pin Vise
- Range (In.): 0.050 to 0.125
- Range (mm): 1.30 mm to 3.2 mm
Mfr # 162B
Key Features:
- Item: Pin Vise
- Range (In.): 0.030 to 0.062
- Range (mm): 0.80 mm to 1.6 mm
Mfr # 162C
Key Features:
- Item: Pin Vise
- Range (In.): 0.050 to 0.125
- Range (mm): 1.30 mm to 3.2 mm
Mfr # 88
Key Features:
- Item: Scriber
- Point Type: Straight
- Magnet End: No
Mfr # 1902
Key Features:
- Item: Precision Knife
- Type: Medium Duty
- Blade Length: 1 9/16 in
Mfr # 162D
Key Features:
- Item: Pin Vise
- Range (In.): 0.115 to 0.187
- Range (mm): 2.90 mm to 4.8 mm
Mfr # 55-1751
Key Features:
- Item: Precision Pick
- Point Type: #6
- Magnet End: No
Mfr # 58-0226
Key Features:
- Item: Scriber/Pick Set
- Point Type: Hook, Off-Set Angle and Bent, Straight
- Magnet End: Yes
Mfr # 58-0405
Key Features:
- SAE or Metric: SAE
- Measurement Type: SAE
- Includes: (4) 6.2" Length of JIS-Type S Blades: #000, #00, #00, #1; (1) Vinyl Pouch