Moody Tool Multi-Bit Screwdrivers
We have the moody tool multi-bit screwdrivers you need to get the job done right.
Shop Moody Tool Multi-Bit Screwdrivers results
(Showing 1 - 13)
Relevance
Key Features:
- Overall Length: 5-3/4 in
- Bit Style: Single Ended
- Material: ESD and Steel
Key Features:
- Overall Length: 4 in
- Measurement Type: SAE
- Material: Steel
Key Features:
- Drive Size: 1/4 in
- Overall Length: 7 1/2 in
- Bit Style: Phillips, Slotted, Hexagon, External Hexagon
Key Features:
- Drive Size: 1/4 in, 5/16 in
- Overall Length: 7 3/4 in
- Bit Style: Phillips, Standard
Key Features:
- Drive Size: 1/4 in
- Overall Length: 8 1/2 in
- Bit Style: Hex Pin, Spanner, Star Pin
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 5/8 in
Key Features:
- SAE or Metric: SAE
- Measurement Type: SAE
- Includes: (7)Nut Drive size: 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2
Key Features:
- SAE or Metric: SAE
- Measurement Type: SAE
- Includes: (4) 4.9" Length of JIS-Type S Blades: #000, #00, #00, #1; (1) Vinyl Pouch
Key Features:
- Item: Tool Pouch
- Material: Canvas
- Tool Storage Type Included: Bag/Tote
Key Features:
- Item: Precision Pick
- Point Type: #6
- Magnet End: No
Key Features:
- Item: Scriber/Pick Set
- Point Type: Hook, Off-Set Angle and Bent, Straight
- Magnet End: Yes
Key Features:
- SAE or Metric: SAE
- Measurement Type: SAE
- Includes: (4) 6.2" Length of JIS-Type S Blades: #000, #00, #00, #1; (1) Vinyl Pouch