Mixing Valve
Our endless aisle includes a mixing valve and so much more!
Shop Mixing Valve results
(Showing 1 - 15)
Relevance
Mfr # G6020
Key Features:
- Item: Thermostatic Mixing Valve
- Flow Rate: 3 gpm - 13 gpm
- Inlet Size: 1/2 in NPT
Mfr # MIX-60-A
Key Features:
- Type: Brass Body
- Material of Construction: Brass
- For Use With: Optima and Optima Plus Faucets
Mfr # KL19-X025
Key Features:
- Flow Rate: 0.4 gpm
- Item: EncoreThermostatic Mixing Valve 9/16"
- Material: No Lead Brass
Mfr # G6040
Key Features:
- Item: Thermostatic Mixing Valve
- Flow Rate: 3 gpm - 50 gpm
- Inlet Size: 1 in NPT
Mfr # TM-800-LF
Key Features:
- Item: Emergency Mixing Valve
- Body Material: Bronze
- Type: Single or Multiple Drench/Combination Shower
Mfr # ST-75-LF-ED
Key Features:
- Item: Hose Station
- Pipe Size: 3/4 in
- Max. Flow Rate: 6 gpm
Mfr # 270-LF
Key Features:
- Item: Mixing Valve
- Body Material: Bronze
- Flow Rate: 0.25 to 12 gpm
Mfr # HCMX-BR
Key Features:
- Item: Hose Station
- Pipe Size: 3/4 in
- Max. Flow Rate: 9 gpm
Mfr # MIX-135-A
Key Features:
- Type: Chrome Plated
- Material of Construction: Brass
- For Use With: Optima and Optima Plus Faucets
Mfr # 5004-C3
Key Features:
- Item: Mixing Valve
- Body Material: Brass
- Flow Rate: 1 to 20 gpm
Mfr # M1
Key Features:
- Item: Hose Station
- Pipe Size: 1/2 in
- Max. Flow Rate: Adjustable
Mfr # LFE480-10
Key Features:
- Item: Thermostatic Mixing Valve
- Body Material: Lead Free Copper-Silicon Alloy
- Flow Rate: 4 gpm
Mfr # 210-LF-F
Key Features:
- Item: Mixing Valve
- Features: Control the intake of hot and cold water and compensate for supply temperature or pressure fluctuations
- Flow Rate: Maximum Flow: 9.0 gpm; Minimum Flow: 0.5 gpm
Mfr # LFMMV-M1-UT
Key Features:
- Item: Thermostatic Mixing Valve
- Body Material: Lead Free Copper-Silicon Alloy
- Flow Rate: 13 gpm
Mfr # XL-32A-LF-BDT
Key Features:
- Item: Mixing Valve
- Body Material: Lead Free Bronze
- Flow Rate: 1 to 32 gpm