Mitutoyo Rulers And Straight Edges
If you need mitutoyo rulers and straight edges we have them at everyday low prices.
Shop Mitutoyo Rulers And Straight Edges results
(Showing 1 - 15)
Relevance
Mfr # 950-300
Key Features:
- Length (In.): 6 in
- Material: Stainless Steel
- Graduations: 1mm, 64ths
Mfr # 182-105
Key Features:
- Length (In.): 6 in
- Material: Stainless Steel
- Graduations: 1/2mm, 1mm, 32nds, 64ths
Mfr # 950-301
Key Features:
- Length (In.): 6 in
- Material: Steel
- Size: 6 in
Mfr # 182-203
Key Features:
- Length (In.): 6 in
- Material: Stainless Steel
- Graduations: Front: 32nds and 64ths, Back: 10ths and 100ths
Mfr # C635-1800MM
Key Features:
- Material: Steel
- Graduations: 1/2mm and 1mm Both Sides
- Finish: Satin
Mfr # C404R-72
Key Features:
- Promotion Restriction: Not eligible for promotion
- Length (In.): 72 in
- Material: Steel
Mfr # 910-6
Key Features:
- Length (In.): 72 in
- Material: Fiberglass
- Graduations: Engraved on both sides
Mfr # C305R-6
Key Features:
- Length (In.): 6 in
- Material: Steel
- Size: 6" L x 1/2" W
Mfr # 4KU97
Key Features:
- Length (In.): 6 in
- Material: Steel
- Graduations: 1mm, 64ths
Mfr # 599-540-2346
Key Features:
- Item: Precision Steel Square
- Material: Hardened, Ground Steel
- Outside Dimensions (In.): 2 x 1-1/2, 3 x 2-1/2, 4 x 3, 6 x 4
Mfr # 9006
Key Features:
- Light Technology: Halogen
- Bulb Shape: T4-5/8
- Bulb Base Type: Right Angle Prefocus (P22d)
Mfr # 050101
Key Features:
- Item: Edge Finder
- End Type: Single,Cylindrical
- Tip Dia. (In.): 0.2
Mfr # 500-197-30
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.001 in
Mfr # 422-330-30
Key Features:
- Item: Blade Micrometer
- Resolution: 0.00005"/0.001mm
- Range: 0 to 1"/0 to 25.4mm
Mfr # 500-196-30
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.001 in