Mitutoyo Indicator
If you need a mitutoyo indicator we have them at everyday low prices.
Shop Mitutoyo Indicator results
(Showing 1 - 15)
Relevance
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Accuracy: +/-0.002 in
Key Features:
- Graduations: 0.0001 in
- Range: 0 in to 0.008 in
- Features: Dovetail Mounting, Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure
Key Features:
- Fluid Type: Dark
- Container Style: Jug
- Cutting Fluid Sub-Category: Cutting Oils
Key Features:
- For Use With: Alloy and Stainless Steel
- Base Oil: Mineral
- Color: Amber
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 0.04 in
- Features: Jeweled Bearings, Glare Free Scratch Resistant Crystal, Finish Satin Chrome
Key Features:
- Item: Digital Indicator
- Series: Series 543
- Range: 0 in to 0.5 in
Key Features:
- For Use With: Alloy Metals
- Size: 1 gal.
- Standards: NA
Key Features:
- Graduations: 0.002 mm
- Range: 0 mm to 0.2 mm
- Features: Performs Easy and Accurate Measurement; No-Clutch Structure for Automatic Reversal of Measuring Direction; One-Piece Bezel and Crystal Design with O-Ring Provide Resistance to Water and Dust; High Sensitivity and Quick Response; Glare-Free Flat Crystal Face has a Scratch-Resistant Coating
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Digital Indicator
- Series: Series 543
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Digital Indicator
- Series: Series 543
Key Features:
- Item: Digital Indicator
- Series: Series 543
- Range: 0 in to 0.5 in
Key Features:
- Graduations: 0.01 mm
- Range: 0 to 20 mm
- Accuracy: +/-0.01 mm
Key Features:
- Graduations: 0.0001 in
- Range: 0 in to 0.05 in
- Features: #4-48 UNF Thread, 3/8 in Stem
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 0.04 in
- Features: Jeweled Bearings Assure Higher Sensitivity and Accuracy; Reversible Measuring Direction; Fully Adjustable Bezel/Dial Face; Contact Point is Adjustable within 220 Degrees; Bezel is Sealed with on O-Ring to Keep Out Water/Oil
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: #4-48 UNF Thread, 3/8 in Stem