Miniature Ball Bearings
Count on great prices, fast shipping and friendly service every time you order miniature ball bearings from Zoro.
Shop Miniature Ball Bearings results
(Showing 1 - 15)
Relevance
Mfr # R4 2RS PRX
Key Features:
- Material: 52100 Steel
- Bore Dia.: 0.25"
- Outside Dia.: 0.625"
Mfr # R4 ZZ PRX
Key Features:
- Material: 52100 Steel
- Bore Dia.: 0.25"
- Outside Dia.: 0.625"
Mfr # R4A 2RS PRX
Key Features:
- Type: Sealed
- Material: 52100 Steel
- Bore Dia.: 0.25"
Mfr # R4A ZZ PRX
Key Features:
- Type: Shielded
- Material: 52100 Steel
- Bore Dia.: 0.25"
Mfr # R4ZZ
Key Features:
- Package Quantity: 1
Mfr # 33592 CADMET
Key Features:
- Watts: 200
- Bulb Base Type: SFC10-4 THREADED PIN
- Voltage: 61
Mfr # 19740
Key Features:
- Package Quantity: 2
Mfr # 1ZGD3
Key Features:
- Item: Radial Ball Bearing
- Bearing Type: Double Sealed
- Single Row/Double Row: Single Row
Mfr # 3FCZ3
Key Features:
- Bearing Insert Type: Radial Ball
- Bore Dia.: 1 1/4 in
- Shaft Locking Type: Eccentric Collar
Mfr # UCP205-16
Key Features:
- Bearing Insert Type: Radial Ball
- Bore Dia.: 25 mm
- Shaft Locking Type: Set Screw
Mfr # R8 2RS PRX
Key Features:
- Material: 52100 Steel
- Bore Dia.: 0.5"
- Outside Dia.: 1.125"
Mfr # 6205 2RSL/C3 PRX
Key Features:
- Item: Radial Ball Bearing
- Bearing Type: Double Sealed
- Single Row/Double Row: Single Row
Mfr # R16 2RS PRX
Key Features:
- Material: 52100 Steel
- Bore Dia.: 1"
- Outside Dia.: 2"