Miller Durahoist
We make finding a miller durahoist fast and simple every time!
Shop Miller Durahoist results
(Showing 1 - 8)
Relevance
Mfr # DH-24/
Key Features:
- Tensile Strength: 5000
- Finish: Powder Coated
- Base Width: 6 ft
Mfr # DH-3/
Key Features:
- Tensile Strength: 5000 lbs.
- Finish: Powder Coated
- Offset: 12 to 29 in
Mfr # DH-19-MILLER/
Key Features:
- Tensile Strength: 5,000 lb
- Finish: Powder Coated
- Max. Working Load: 450 lb
Mfr # DH-4/
Key Features:
- Tensile Strength: 5000 lbs.
- Finish: Powder Coated
- Base Width: 25 1/2 in
Mfr # DH-23/
Key Features:
- Tensile Strength: 1,800 lb
- Offset: 31 to 48 in
- Finish: Powder Coated
Mfr # OBH230-WALL
Key Features:
- Package Quantity: 1
Mfr # OBH230
Key Features:
- Item: Builders Hoist Bracket
- Color: Yellow
- Overall Height (In.): 17 3/4 in
Mfr # DH-AP-11/
Key Features:
- Tensile Strength: 5,000 lb
- Finish: Anodized
- Max. Working Load: 450 lb