Miller Carabiner
We have the miller carabiner you need to get the job done right.
Shop Miller Carabiner results
(Showing 1 - 15)
Relevance
Mfr # 17D-1/
Key Features:
- Material: Steel
- Standards: OSHA 1926.502, ANSI Z359-2007, CSA Z259.12
- Gate Opening: 1 in
Mfr # 1RCB7
Key Features:
- Snap Opening: 5/8 in
- Max. Load Capacity: 165 lb
- Eye Inside Dia.: 11/16 in
Mfr # 2000112
Key Features:
- Item: Carabiner
- Series: Saflok
- Color: Yellow
Mfr # 1RCB9
Key Features:
- Snap Opening: 7/8 in
- Type: Interlocking Spring
- Max. Load Capacity: 315 lb
Mfr # M061AA00
Key Features:
- Item: Carabiner
- Color: Silver
- Length: 4"
Mfr # SSRLC
Key Features:
- Material: Stainless Steel
- Color: Silver
- Standards: ANSI Z359.12, CSA Z259.12, EN362:2004/B, ASTM 48
Mfr # P15
Key Features:
- Item: Carabiner
- Color: Bright
- Length: 3"
Mfr # 60RCARAB
Key Features:
- Item: Carabiner
- Color: Red
- Length: 2 in
Mfr # 17D-1/
Key Features:
- Item: 1In Carabiner
- Package Quantity: 1
Mfr # M39A SN
Key Features:
- Item: Carabiner
- Color: Black
- Length: 4"
Mfr # 10089207
Key Features:
- Item: Carabiner
- Color: Bare Aluminum
- Length: 4 9/10 in
Mfr # DW22932
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1/2 in
- Socket Size: 15/16 in
Mfr # 4FCN6
Key Features:
- Snap Opening: 5/16 in
- Max. Load Capacity: 200 lb
- Eye Inside Dia.: 5/16 in
Mfr # 1149
Key Features:
- Item: Carabiner
- Color: Assorted
- Material: Aluminum
Mfr # M39A SLN
Key Features:
- Item: Carabiner
- Color: Black
- Length: 3 in