Milescraft
If you need a milescraft we have them at everyday low prices.
Shop Milescraft results
(Showing 1 - 15)
Relevance
Mfr # 1336
Key Features:
- Item: Drilling Jig
- For Use With: Drill
- Package Quantity: 1
Mfr # 2970405
Key Features:
- Width: 2.75 in
- Length: 3.75 in
- Overall Height: 0.5 in
Mfr # 30028
Key Features:
- Item: Metal Dowel Centers,1/4",pk 4
- Package Quantity: 4
Mfr # 1318
Key Features:
- Material: Steel
- For Use With: Drill
- Features: 4 different drilling angles
Mfr # 1311
Key Features:
- Material: tal and Hardened Steel
- Max. Table Weight (lbs.): 3.92 lb
- Includes: JointPRO Main Body & Offset Body, Allen Key and Manual
Mfr # 1333
Key Features:
- Max. Table Weight (lbs.): 2.4 lb
- Includes: Dowel Jig, Dowel Pins, Drills Bits, Depth Stops, Dowel/Tenon Centers, Wood Glue, Allen Key
- Features: Includes dowel pins, drill bits, depth stops, dowel centers and glue
Mfr # 1219
Key Features:
- Tool Weight (Lb.): 3.05 lb
- Features: TurnLock BasePlate
- For Use With: Routers
Mfr # 4001
Key Features:
- Size: 3"
- Features: Comfort Grip Handle
- Handle Color: Silver
Mfr # 2469146
Key Features:
- Package Quantity: 1
Mfr # 4011
Key Features:
- For Use With: Clamps
- Application: Clamping
- Package Quantity: 1
Mfr # 7334
Key Features:
- For Use With: Saws
- Application: Saw Safety
- Features: Complete Saw Safety Package
Mfr # 1316
Key Features:
- Shelf Style: Spring Loaded
- Shelving Frame Material: ABS Plastic
- Shelf Capacity: Drill 11 holes at once
Mfr # 1304
Key Features:
- Application: Drilling/Driving
- For Use With: Drill
- Max. Table Weight (lbs.): 1.38 lb
Mfr # 3406
Key Features:
- Item: Push Block
- For Use With: Table Saw
- Package Quantity: 1
Mfr # 1342
Key Features:
- Item: Drilling Jig
- For Use With: Drill
- Includes: Jig, Bit, Depth Stop