Micro Cutter
Our endless aisle includes a micro cutter and so much more!
Shop Micro Cutter results
(Showing 1 - 14)
Relevance
Mfr # 200-092
Key Features:
- Jaw Width: 3
- Overall Length: 7
- Item: Micro Cutters
Mfr # 200-040
Key Features:
- Jaw Width: 3
- Overall Length: 8.5
- Item: Micro,Cutter w/ESD Safe Handle,5"
Mfr # 48-22-6105
Key Features:
- Promotion Restriction: Not eligible for promotion
- Plier Product Group: Pliers
- Plier Item: Diagonal Cutting Pliers
Mfr # D275-5
Key Features:
- Features: Heat Treated for Increased Durability, Pliers' Pinch Cutting Greatly Reduces Cutting Effort and Minimizes Fly-Off
- Handle Type: Plastic Dipped
- Jaw Length: 1/2 in
Mfr # 10503
Key Features:
- Features: Durable 5mm Thick Blades
- Handle Type: Ergonomic Grip
- Jaw Width: 13mm
Mfr # PM-251
Key Features:
- Jaw Width: 3
- Overall Length: 7
- Item: L,nosed Slim Full,Flush Cutters
Mfr # 78 03 125
Key Features:
- Features: Extremely Smooth Movement for Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet, Shear Cut With Controlled Micro Cutting Edge Misalignment for the Most Precise Cutting of Even the Thinnest of Wires and for a Long Service Life, Very Sharp Cutting Edges Without Bevel, With Opening Spring and Opening Limiter
- Handle Type: Multi-Component Grip
- Jaw Length: 3/8 in
Mfr # 902-011
Key Features:
- Jaw Width: 3
- Overall Length: 8
- Item: Micro Cutters
Mfr # 200-087
Key Features:
- Jaw Width: 3
- Overall Length: 8.5
- Item: Wire Cutters,Piano Wire
Mfr # 0890CSFW
Key Features:
- Primary Application: Cuts Copper or Aluminum Wire, Spring Steel, Fencing Wire, Light Duty Chain
- Overall Length: 8 1/2 in
- Cutting Action: Shear
Mfr # 18429
Key Features:
- Primary Application: Soft Wire
- Overall Length: 7 in
- Cutting Action: Shear Cut
Mfr # 10521
Key Features:
- Features: Narrow Cutting Head for Access Into Dense Areas
- Handle Type: Ergonomic Grip
- Jaw Length: 8mm
Mfr # TRR-58-G
Key Features:
- Capacity: 10 AWG
- Features: This Tool Is A Very Strong Flush Cut Tool With A Wide Head and Long Handles, Max Cut Is Determined With Copper Wire
- Application: Work In Electronics, Goldsmiths Use This Tool To Cut Rubber Seals