Mi-T-M Pressure Washer
If you need a mi-t-m pressure washer we have them at everyday low prices.
Shop Mi-T-M Pressure Washer results
(Showing 1 - 15)
Relevance
Mfr # GC-3000-0MHB
Key Features:
- Pressure Washer Style: Cart
- Width: 20 1/2 in
- HP: 6.5 hp
Mfr # GC-4000-0MHB
Key Features:
- Pump Drive: Direct
- Width: 22 1/2 in
- Usable Hours per Week: 10 to 20
Mfr # GC-3004-0MEW3
Key Features:
- Hose Dimensions: 3/8 in x 50 ft
- Power Type: Electric
- Warranty: 1 yr
Mfr # GH-3003-3MGH
Key Features:
- Power Type: Gas
- Length: 43 in
- Burner Fuel: Diesel, Kerosene, No. 1 or No. 2 Fuel Oil
Mfr # HSP-3504-3MGK
Key Features:
- Operating Pressure (PSI): 3500 psi
- Engine Brand: Kohler
- Pressure Washer Flow Rate: 3.3 gpm
Mfr # GPH-2500-0GMM
Key Features:
- Water Output Temp.: 200 Degrees F
- Usable Hours per Week: 10 to 20
- Pump Drive: Direct
Mfr # MS60763-S
Key Features:
- Operating Pressure (PSI): 3100 psi
- Pressure Washer Water Type: Cold
- Pressure Washer Style: Cart
Mfr # BC390HSS
Key Features:
- Length: 15 1/2 in
- Net Weight: 32.4 lb
- Water Output Temp.: 122 Degrees F
Mfr # SPX3501
Key Features:
- Operating Pressure (PSI): 2000 psi
- Item: Brushless Electric Pressure Washer
- Pressure Washer Flow Rate: 1.48 gpm
Mfr # AW-9501-0000
Key Features:
- Item: Wall Mounting Bracket
- Material: Stainless Steel
- Dimensions: 2 in H x 22 in W x 36 in L
Mfr # PS60995
Key Features:
- Operating Pressure (PSI): 3600 psi
- Usable Hours per Week: 20+
- Height: 24 in
Mfr # ALH3228-S
Key Features:
- Operating Pressure (PSI): 3400 psi
- Pressure Washer Flow Rate: 2.5 gpm
- Detergent Injection System: Yes
Mfr # GC-4004-0MEW1
Key Features:
- Net Weight: 280 lb
- Warranty: 1 yr
- Pump Type: Crankshaft
Mfr # BC142HS
Key Features:
- Detergent Injection System: Yes
- Pressure Washer Water Type: Cold
- Burner Fuel: Electric
Mfr # 65018
Key Features:
- Operating Pressure (PSI): 4000 psi
- Pressure Washer Duty Rating: Heavy Duty
- Hose Dimensions: 3/8 in x 50 ft