Metric Ratchet Set
We have the metric ratchet set you need to get the job done right.
Shop Metric Ratchet Set results
(Showing 1 - 15)
Relevance
Mfr # J52212
Key Features:
- Drive Size: 3/8"
- Ratchets Included: None
- Socket Size Range: 8 mm to 19 mm
Mfr # J52216
Key Features:
- Finish: Full Polish
- Impact Rated: No
- Includes: (2) Socket Bars 13", Socket Clips 3/8" Drive, (18) Socket Deep 3/8" Drive 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Mfr # 53PN22
Key Features:
- Finish: Chrome
- Tether Capable: Tether Capable
- Measurement Type: SAE, Metric
Mfr # 53PN45
Key Features:
- Ratchets Included: None
- Flex Socket Point Styles Included: None
- Socket Size Range: 6 mm to 19 mm
Mfr # 53PN33
Key Features:
- Measurement Type: SAE, Metric
- Socket Size Range: 1/4 in to 1 in, 6 mm to 25 mm
- Std. Socket Point Styles Included: 12
Mfr # 53PN36
Key Features:
- Finish: Chrome
- Sockets Included: (20) Standard 12-Point
- Standards: ASME
Mfr # J54205
Key Features:
- Std. Socket Point Styles Included: 6
- Number of Pieces: 15
- Sockets Included: (15) Standard 6-Point
Mfr # J54206
Key Features:
- Includes: (1) Socket Bars: 17"; (1) Socket Clips 1/2" Drive; (15) Socket Hex Bit 1/2" Drive: 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm
- Item: Socket Set
- Ratchets Included: None
Mfr # CTK30SETN
Key Features:
- Ratchets Included: Pear Head 8 in
- Drive Size: 3/8"
- Std. Socket Point Styles Included: 12
Mfr # 53PN34
Key Features:
- Drive Size: 3/8"
- Socket Size Range: 1/4 in to 1 in, 6 mm to 25 mm
- Standards: ASME
Mfr # CSWS9N
Key Features:
- SAE or Metric: Metric
- Socket Depth: Standard/Deep
- Overall Length: Various
Mfr # J54209
Key Features:
- Includes: (3) Socket Bars 13", 17", Socket Clips 1/2" Drive, (24) Socket 1/2" Drive 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm, 34mm
- Standards: ASME B107.5M
- Drive Size: 1/2"
Mfr # 53PN24
Key Features:
- Sockets Included: (12) Deep 12-Point, (12) Standard 12-Point
- Measurement Type: Metric
- Std. Socket Point Styles Included: 12
Mfr # J52211
Key Features:
- Ratchets Included: None
- Standards: ASME B107.5M
- Measurement Type: Metric
Mfr # J72216
Key Features:
- Drive Size: 3/8"
- Measurement Type: Metric
- Finish: Black Oxide