Metric Push To Connect Fitting
If you need a metric push to connect fitting we have them at everyday low prices.
Shop Metric Push To Connect Fitting results
(Showing 1 - 15)
Relevance
Mfr # 3101 14 17
Key Features:
- Item: Male Connector
- Specific Fitting Shape: Straight Adapter
- Tube Size: 14mm
Mfr # ZUSA-TF-PTC-24
Key Features:
- Item: Nylon Push to Connect Fitting - Male Str
- Package Quantity: 1
Mfr # PROD3810
Key Features:
- Item: Push-to-Connect Fitting Removal Tool
- Material: Copper/Steel
- Compatible Tube Size: 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in
Mfr # ZUSA-TF-PTC-3
Key Features:
- Item: Nylon Push to Connect Fitting - Male Str
- Tube Fitting Material: Nylon
- Specific Fitting Shape: Male Straight
Mfr # 3175 56 11
Key Features:
- Item: Male Connector
- Basic Fitting Material: Nylon
- Tube Fitting Material: Nylon
Mfr # KQ2H07-34AS
Key Features:
- Fitting Style: Straight
- Material: Brass
- Max. Pressure: 145 psi
Mfr # 3175 60 14
Key Features:
- Item: Male Connector
- Basic Fitting Material: Nylon
- Tube Fitting Material: Nylon
Mfr # 3101 08 21
Key Features:
- Item: Male Connector
- Specific Fitting Shape: Straight Adapter
- Tube Size: 8mm
Mfr # ZUSA-TF-PTC-2
Key Features:
- Item: Nylon Push to Connect Fitting - Male Str
- Tube Fitting Material: Nylon
- Specific Fitting Shape: Male Straight
Mfr # ZUSA-TF-PTC-129
Key Features:
- Item: Nylon Push to Connect Fitting - Union -
- Tube Fitting Material: Nylon
- Specific Fitting Shape: Union
Mfr # 2200-2
Key Features:
- Item: PTC Tube Fitting,1/8" MNPT,1/4" OD,PK10
- Material: Nylon
- Thread Size: 1/8"
Mfr # 3106 56 00
Key Features:
- Item: Union
- Basic Fitting Material: Nylon
- Tube Fitting Material: Nylon
Mfr # 3609 56 18
Key Features:
- Item: Fractional All Metal Push-to-Connect Fitting
- Specific Fitting Shape: 90 Degrees Elbow Adapter
- Standards: 2011/65/EC, DI : 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), Industrial - ISO 14743: DI: 97/23/EC (PED), RG: 1907/2006 (REACH), RG: 193, UL94 V-0: Food - RG: 21CFR (FDA)
Mfr # 3107 04 00
Key Features:
- Item: Metric Push-to-Connect Fitting
- Specific Fitting Shape: Cross
- Standards: 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743