Metric Blue Fastener Assortments
We have the metric blue fastener assortments you need to get the job done right.
Shop Metric Blue Fastener Assortments results
(Showing 1 - 12)
Relevance
Mfr # UST900011
Key Features:
- System of Measurement: Metric
- Thread Size: M10; M6; M8
- Screw Size: M6 to M10
Mfr # UST900010
Key Features:
- System of Measurement: Metric
- Thread Size: M10; M6; M8
- Screw Size: M6 to M10
Mfr # CPS1PJC6GR
Key Features:
- Pin Item: Cotter Pin
- Item: Pin Assortment,2306 pcs,24 Sizes
- Includes: (100) 1/16x1 1/2 in, (100) 1/16x1 in, (100) 1/16x2 in, (100) 1/4 2 in, (100) 1/8 1 1/4 in, (100) 1/8 1 3/4 in, (100) 3/16 2 1/2 in, (100) 3/16 2 in, (100) 3/32 1 1/2 in, (100) 3/32 2 in, (100) 3/32x1 1/4 in, (100) 3/32x1 in, (100) 3/64x1/2 in, (100) 5/32 2 1/2 in, (100) 7/64 1 in, (150) 1/16x3/4 in, (150) 3/32x3/4 in, (240) 1/16x1/2 in, (26) 3/16 1 1/2 in, (26) 5/32 2 in, (36) 5/32 1 1/2 in, (48) 1/8 2 in, (60) 1/8 1 1/2 in, (70) 1/8 1 in
Mfr # CPS1PJC8GR
Key Features:
- Screw Size: #6 to 1/4"
- System of Measurement: Inch
- Length: 1/2 in to 1-1/2 in
Mfr # CPS1PJD6GR
Key Features:
- System of Measurement: Inch
- Drive Type: Phillips, Slotted
- Thread Size: 1/4-20"; #10-24; #10-32; #6-32; #8-32
Mfr # WWG-DISP-SCREW253
Key Features:
- Screw Size: #12; #10; #8; #6
- System of Measurement: Inch
- Head Type: Hex
Mfr # WWG-DISP-GP216A
Key Features:
- Pin Item: Pin Assortment
- Item: Pin Assortment,216 pcs,18 Sizes
- Includes: (12) 1/4x1 1/4 in, (12) 1/4x1 in, (12) 1/4x3/4 in, (12) 1/8x1 in, (12) 1/8x1/2 in, (12) 1/8x3/4 in, (12) 3/16x1 in, (12) 3/16x1/2 in, (12) 3/16x3/4 in, (12) 3/32x1/2 in, (12) 3/32x1/4, (12) 3/8x1 in, (12) 5/16x1 1/4 in, (12) 5/16x1 in, (12) 5/16x3/4 in, (12) 5/32x1 in, (12) 5/32x1/2 in, (12) 5/32x3/4 in, Plastic Container
Mfr # WWG-DISP-BP074
Key Features:
- Item: Pin Assortment,74 pcs,8 Sizes
- Pin Item: Pin Assortment
- Includes: (10) 0.03x19/32 in, (10) 0.042x3/4 in, (10) 0.059x1 1/8 in, (10) 0.073x1 7/16 in, (10) 0.092x1 7/8 in, (10) 0.148x2 9/16 in, (10) 0.178x3 3/4 in, (4) 0.243x5 in
Mfr # G1643
Key Features:
- Item: Plumbed Shower
- Pipe Material: Galvanized Steel
- Flow Rate: 30 gpm
Mfr # UST197716
Key Features:
- Item: Standard Hex Key Set
- Measurement Type: Metric
- Tip Size: 1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Mfr # UST187445
Key Features:
- Item: Split Lock Washer
- Material: Steel
- Finish: Metric Blue
Mfr # UST274686
Key Features:
- Tip Size: 1.27mm, 1.5mm, 10mm, 2.5mm, 2mm, 3.5mm, 3mm, 4.5mm, 4mm, 5.5mm, 5mm, 6mm, 7mm, 8mm, 9mm
- Number of Pieces: 15
- Finish: Satin