Metric Ball End Hex
We have the metric ball end hex you need to get the job done right.
Shop Metric Ball End Hex results
(Showing 1 - 15)
Relevance
Mfr # 05022089001
Key Features:
- Item: Hex Key Set
- Number of Pieces: 9
- Tip Size: 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Mfr # 10999
Key Features:
- Handle Type: L-Shape
- Handle Material: Alloy Steel
- Measurement Type: Metric
Mfr # 05022639001
Key Features:
- Includes: Pouch
- Item: Hex Key Set
- Handle Type: Plain- Color Coded
Mfr # 10937
Key Features:
- Tip Size: 0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
- Number of Pieces: 13
- Includes: Plastic Index
Mfr # 05056490001
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive
Mfr # 05022086001
Key Features:
- Handle Type: L-Shape
- Tip Size: 1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
- Finish: Satin
Mfr # 05022210001
Key Features:
- Item: Holding Function L-Key
- Package Quantity: 1
Mfr # 05024335001
Key Features:
- Item: Torx Key Set
- Tip Size: T10, T15, T20, T25, T27, T30, T40, T8, T9
- Nonsparking: No
Mfr # 05021728001
Key Features:
- Item: Ball End Hex Key Set
- Number of Pieces: 13
- Tip Size: 0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Mfr # 20199
Key Features:
- Finish: ProGuard
- Measurement Type: Metric/SAE
- Includes: Plastic Index
Mfr # 13222
Key Features:
- Measurement Type: Metric/SAE
- Item: Standard Hex Key Set
- Finish: Black Oxide
Mfr # 05022720001
Key Features:
- Tip Size: 1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
- Handle Material: Stainless Steel
- Includes: Rubber Clip
Mfr # 10222
Key Features:
- Tip Size: 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in
- Number of Pieces: 22
- Item: Standard Hex Key Set
Mfr # 05059297001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing
Mfr # 05105650001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 3mm, 4mm, 5.5mm, 6.5mm