Metal Tubing
Count on great prices, fast shipping and friendly service every time you order a metal tubing from Zoro.
Shop Metal Tubing results
(Showing 1 - 15)
Relevance
Mfr # 34949-6
Key Features:
- Wall Thickness: 0.065"
- Tube Material: 304 Stainless Steel
- Tube Length: 6 ft.
Mfr # 5LVN0
Key Features:
- Outside Diameter: 1 in
- Wall Thickness: 0.083 in
- Tube Material: 304 Stainless Steel
Mfr # 3ADE8
Key Features:
- Promotion Restriction: Not eligible for promotion
- Outside Diameter: 3/8 in
- Wall Thickness: 0.02 in
Mfr # 3ADF1
Key Features:
- Outside Diameter: 3/8 in
- Wall Thickness: 0.035 in
- Tube Material: 304 Stainless Steel
Mfr # 3ADN7
Key Features:
- Promotion Restriction: Not eligible for promotion
- Outside Diameter: 5/8 in
- Wall Thickness: 0.02 in
Mfr # PE38-NA
Key Features:
- Tube Material: Polyethylene
- Item: Tubing
- PEX Type: Not Applicable
Mfr # 2VDP4
Key Features:
- Tube Material: Nylon
- Tube Hardness: Shore D: 60
- Inside Dia.: 11/64 in
Mfr # 3ADD3
Key Features:
- Promotion Restriction: Not eligible for promotion
- Outside Diameter: 1/8 in
- Wall Thickness: 0.016 in
Mfr # PE14-NA
Key Features:
- Tube Material: Polyethylene
- Item: Tubing
- PEX Type: Not Applicable
Mfr # 49516
Key Features:
- Item: Raw Steel Receiver Tubing,49516
- Package Quantity: 1
Mfr # 4HL99
Key Features:
- Tube Material: PVC
- Tube Hardness: Shore A: 73
- Inside Dia.: 1/2 in
Mfr # 3ADF7
Key Features:
- Outside Diameter: 1/2 in
- Wall Thickness: 0.049 in
- Tube Material: 304 Stainless Steel
Mfr # ZUSA-HT-3314
Key Features:
- Tube Material: Polyethylene
- Tube Hardness: Shore D: 45
- Inside Dia.: 3/8 in
Mfr # 4HHF4
Key Features:
- Tube Material: Nylon
- Tube Hardness: Shore D: 60 +/-3
- Inside Dia.: 4 mm
Mfr # 2VDP6
Key Features:
- Tube Material: Nylon
- Tube Hardness: Shore D: 60
- Inside Dia.: 9/32 in