Metal Clasp
Our endless aisle includes a metal clasp and so much more!
Shop Metal Clasp results
(Showing 1 - 15)
Relevance
Mfr # 1RCB7
Key Features:
- Snap Opening: 5/8 in
- Max. Load Capacity: 165 lb
- Eye Inside Dia.: 11/16 in
Mfr # 1RCB1
Key Features:
- Stock Thickness: 3/8 in
- Item: Snap Bolt
- Type: Double
Mfr # 4PB86
Key Features:
- Stock Thickness: 3/8 in
- Overall Length: 3 in
- Eye Inside Dia.: 3/8 in
Mfr # 4FCN6
Key Features:
- Snap Opening: 5/16 in
- Max. Load Capacity: 200 lb
- Eye Inside Dia.: 5/16 in
Mfr # 4FCE3
Key Features:
- Snap Opening: 1/2 in
- Item: Spring Snap, Heavy Duty
- Type: Load Rated
Mfr # 1RCB4
Key Features:
- Snap Opening: 5/8 in
- Max. Load Capacity: 125 lb
- Type: Swivel Eye
Mfr # 1RCB9
Key Features:
- Snap Opening: 7/8 in
- Type: Interlocking Spring
- Max. Load Capacity: 315 lb
Mfr # 802710
Key Features:
- Item: Snap Hook
- Color: Gold
- Material: Brass
Mfr # 4FCN7
Key Features:
- Snap Opening: 7/16 in
- Max. Load Capacity: 350 lb
- Eye Inside Dia.: 7/16 in
Mfr # T7620804
Key Features:
- Item: No2311B 3/4In Snap Hook Round Eye
- Package Quantity: 1
Mfr # 4FCE2
Key Features:
- Snap Opening: 1/4 in
- Max. Load Capacity: 175 lb
- Eye Inside Dia.: 5/16 in
Mfr # 4FCG8
Key Features:
- Overall Length: 3 1/2 in
- Eye Inside Dia.: 5/8 in
- Snap Opening: 3/8 in
Mfr # 4PB87
Key Features:
- Item: Round Eye Swivel Snap
- Stock Thickness: 3/8 in
- Overall Length: 3 in
Mfr # 4PB85
Key Features:
- Stock Thickness: 3/8 in
- Overall Length: 2 3/8 in
- Eye Inside Dia.: 3/8 in
Mfr # 4FCG6
Key Features:
- Overall Length: 2 1/2 in
- Eye Inside Dia.: 3/8 in
- Snap Opening: 1/4 in