Melnor Timer
We have the melnor timer you need to get the job done right.
Shop Melnor Timer results
(Showing 1 - 15)
Relevance
Mfr # 9520
Key Features:
- Product Type: Sprinkler
- Material: Die-cast Metal - Base
- Package Quantity: 1
Mfr # 9650
Key Features:
- Height: 33.9"
- Product Type: Sprinkler
- Length: 5.1"
Mfr # 85424GR
Key Features:
- Item: Sprinkler Head Trimmer
- Head Dia.: 4 in
- Overall Length: 33 in
Mfr # 15404
Key Features:
- Height: 2.1"
- Width: 2.4"
- Length: 12.8"
Mfr # 819003-1001
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Impulse Sprinkler
- Spray Coverage: 53 ft dia
Mfr # T63-100
Key Features:
- Item: Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft Length, 3/64 in Wall Thickness, 5/8 in Outiside Diameter, 60 Max psi
Mfr # 818653-1011
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Traveling Sprinkler
- Spray Coverage: 13500 sq ft
Mfr # 1ZEHTMR
Key Features:
- Item: Electronic Hose End Timer
- Max. On/Off Cycles: 2
- Battery Backup: Yes