Maxi Vent
Our endless aisle includes a maxi vent and so much more!
Shop Maxi Vent results
(Showing 1 - 15)
Relevance
Mfr # 20302
Key Features:
- Item: Air Admittance Valve
- Pipe Dia. - Drains: 3" to 4"
- Material of Construction - Drains: ABS
Mfr # 20398
Key Features:
- Item: Air Admittance Valve
- Material of Construction - Drains: Aluminum
- Color - Drains: Silver
Mfr # 20301
Key Features:
- Item: Air Admittance Valve
- Pipe Dia. - Drains: 1-1/2" to 2"
- Material of Construction - Drains: ABS
Mfr # 39016
Key Features:
- Item: Air Admittance Valve
- Inlet Size: 1 1/2" to 2"
- Body Material: PVC
Mfr # 20297
Key Features:
- Item: Air Admittance Valve
- Pipe Dia. - Drains: 3" or 4"
- Material of Construction - Drains: ABS
Mfr # 20381
Key Features:
- Item: Mini Recess Box
- Pipe Dia. - Drains: 1-1/2" or 2"
- Material of Construction - Drains: Plastic
Mfr # 20302
Key Features:
- Size: 13x5.0-6
- Material: Rubber
- Inflation PSI: 30 psi
Mfr # 39012
Key Features:
- Item: Plain In-Line Vent
- Inlet Size: 1 1/2" Thread Size
- Body Material: ABS
Mfr # 20302
Key Features:
- Item: Battery Disconnect Switch
- Polarity: Negative
- Max. Voltage: 12V
Mfr # 39223
Key Features:
- Item: Air Admittance Valve
- Inlet Size: 3" to 4"
- Body Material: PVC
Mfr # 436015
Key Features:
- Pipe Size - Pipe Fitting: 1-1/2 in
- Specific Fitting Shape: Adapter
- Pipe Fitting Material: PVC
Mfr # 20302
Key Features:
- Item: Open Fuse Block
- Amp Range: 30A
- UL Class: H; K5
Mfr # H402
Key Features:
- Max. Opening: 2 in
- Duty Rating: Regular Duty
- Throat Depth: 2 in
Mfr # 39220
Key Features:
- Item: Air Admittance Valve
- Inlet Size: 2" to 3" (Comes with An Adapter)
- Body Material: PVC
Mfr # PF06
Key Features:
- Item: Float Ball
- Material of Construction: Polyethylene
- For Use With: Mfr. No. PS75SS, PS75LS, PT100SS, PT75LS, PT75SS