Mastercool Thermometers
If you need mastercool thermometers we have them at everyday low prices.
Shop Mastercool Thermometers results
(Showing 1 - 12)
Relevance
Mfr # 52224A-SP
Key Features:
- Item: Infrared Thermometer,Case
- Package Quantity: 1
Mfr # 1551A-9
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Reference Temperature Calibrator
- Temp. Range (F): -58 Degrees to 320 Degrees F
Mfr # 6412
Key Features:
- Item: Digital Data Logging Thermometer
- Temp. Range (F): -328 Degrees to 923 Degrees
- Temp. Accuracy: +/-0.05 Degrees C
Mfr # TM99A
Key Features:
- Item: Thermistor Thermometer
- Temp. Range (F): -40 Degrees to 302 Degrees
- Temp. Accuracy: +/-0.3 Degrees F or +/-0.5% of Reading
Mfr # SH66A
Key Features:
- Item: Thermistor Thermometer
- Temp. Range (F): -40 Degrees to 300 Degrees
- Temp. Accuracy: +/-0.3 Degrees F or +/-0.5% of Reading
Mfr # 107-0001
Key Features:
- Item: Heat Transfer Paste
- Size: 1 oz
- Type: Heat Transfer Paste
Mfr # 4470
Key Features:
- Item - Infrared Thermometer: Infrared Thermometer
- Item: Infrared Thermometer
- Focus Spot Size and Distance - Infrared: 1 in @ 11 in
Mfr # 35200-K
Key Features:
- Thermometer Item: Thermocouple Thermometer
- Thermometer Thermocouple Type: Type K
- Number of Inputs: 1
Mfr # 3505
Key Features:
- Food Service Thermometer Sub Category: Stem Thermometer
- Item: Candy Thermometer
- Display: Analog
Mfr # ADA71
Key Features:
- Air Flow: 5,400 to 7,000 cfm
- Voltage: 115
- Motor HP: 1/2, 3/4 or 1
Mfr # MCP44
Key Features:
- Air Flow: 3,200 cfm
- Voltage: 115
- Drive: With
Mfr # MCP44-IC
Key Features:
- For Use With: MCP44, MCP44E, MCP59, WPL44, WPL44NP
- Item: Grille Cover
- Size: 22" H x 22.25" W x 2.13" D