Martin Yale
We make finding a martin yale fast and simple every time!
Shop Martin Yale results
(Showing 1 - 8)
Relevance
Mfr # 1616
Key Features:
- Item: Opener,Letter,Grey,Electric
- Color: Gray
- Width: 7.25"
Mfr # PRE-1611
Key Features:
- Item: Folder,Ease of Use,Gray
- Speed: 9000
- Max. Paper Size: 8.5 x 14
Mfr # 1611
Key Features:
- Item: Automatic Paper Folding Machine
- Speed: 9000 Sheets Per Hour
- Max. Paper Size: 8-1/2 in x 14 in
Mfr # P7500
Key Features:
- Depth: 20"
- Fold Types: Letter; Half; Z-Fold; Double Parallel
- Number of Folds: 4
Mfr # P6500
Key Features:
- Item: Folding Machines
- Speed: 2200
- Max. Paper Size: 8.5" x 11"
Mfr # 1501X
Key Features:
- Item: AutoFolder,7500 Sheets/Hour
- Speed: 7500
- Max. Paper Size: 8.5 x 14
Mfr # 1217A
Key Features:
- Speed: 10300
- Max. Paper Size: 12 x 18
- Depth: 17"
Mfr # PRE1501X
Key Features:
- Package Quantity: 1