Marsh R
Count on great prices, fast shipping and friendly service every time you order a marsh r from Zoro.
Shop Marsh R results
(Showing 1 - 15)
Relevance
Mfr # R
Key Features:
- Package Quantity: 1
Mfr # R
Key Features:
- Item: Stencil Cutting Machine
- Character Size: 1 in
- Characters per Foot: 13
Mfr # H
Key Features:
- Item: Stencil Cutting Machine
- Character Size: 1/2 in
- Characters per Foot: 24
Mfr # 40L724
Key Features:
- Item: Outside Firm-Joint Caliper
- Range (In.): 18
- Construction: Steel
Mfr # 33HD61
Key Features:
- Number of Pieces: 12
- Material: Alloy Steel
- Overall Length: 6 in, 9 in
Mfr # STMA01
Key Features:
- Item: Stencil Machine,1",Black
- Color: Black
- Basis Weight: 70.5
Mfr # S
Key Features:
- Package Quantity: 1
Mfr # 40L725
Key Features:
- Item: Outside Firm-Joint Caliper
- Range (In.): 12
- Construction: Steel
Mfr # OBC15-7X24-50
Key Features:
- Item: Stencil Oil Board
- Character Size: 1/2"
- Width: 7"
Mfr # 30395
Key Features:
- Item: Stencil Ink
- Color: Black
- Container Size: 11 oz
Mfr # 9401
Key Features:
- Features: Operates Both Internal and External Rings
- Material: Chromium Molybdenum Steel
- Includes: (1) 5-1/2" Bent Pliers with .038" (1.0mm) Tip; (1) 6" Straight Pliers with .038" (1.0mm) Tip; (1) 5-1/2" Bent Pliers with .047" (1.2mm) Tip; (1) 6" Straight Pliers with .047" (1.2mm) Tip; (1) 7-1/2" Bent Pliers with .070" (1.8mm) Tip; (1) 8" Straight Pliers with .070" (1.8mm) Tip; (1) 8-1/2" Bent Pliers with .090" (2.3mm) Tip; (1) 9" Straight Pliers with .090" (2.3mm) Tip; (1) 5" Hook Tool; (1) 5" Pick Tool
Mfr # 500-196-30
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.001 in
Mfr # 1889-0600
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01mm/1/128 in
- Accuracy: +/-0.001 in
Mfr # J360B
Key Features:
- Number of Pieces: 12
- Material: Alloy Steel
- Overall Length: 5 3/4 in, 5 7/8 in, 7 1/8 in, 7 3/8 in, 7 1/2 in, 8 5/8 in, 9 in, 9 1/4 in