Male O-Ring Boss To Male Pipe Straight Adapter
Count on great prices, fast shipping and friendly service every time you order a male o-ring boss to male pipe straight adapter from Zoro.
Shop Male O-Ring Boss To Male Pipe Straight Adapter results
(Showing 1 - 13)
Relevance
Key Features:
- Standards: Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Size 1: 3/4-16
- Fitting Thread Type 1: SAE
Key Features:
- Fitting Thread Size 1: 1-1/16-12
- Material: Steel
- Fitting Thread Size 2: 1/2-14
Key Features:
- Material: Steel
- Overall Length: 1.844
- Fitting Thread Type 1: SAE
Key Features:
- Standards: Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Size 2: 1-11-1/2
- Hex Size: 1.5
Key Features:
- Overall Length: 1.814
- Hex Size: 1.25
- Fitting Thread Size 1: 1-1/16-12
Key Features:
- Material: Steel
- Standards: Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 1: SAE
Key Features:
- Fitting Thread Type 2: NPT
- Standards: Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Size 1: 7/8-14
Key Features:
- Material: Steel
- Overall Length: 1.481
- Fitting Thread Type 1: SAE
Key Features:
- Fitting Thread Size 2: 1/4-18
- Material: Steel
- Fitting Thread Size 1: 9/16-18
Key Features:
- Material: Steel
- Fitting Thread Size 2: 3/8-18
- Fitting Thread Type 2: NPT
Key Features:
- Fitting Thread Type 2: NPT
- Fitting Thread Size 2: 3/8-18
- Standards: Steel pipe fitting fittings meet SAE J514 specifications.
Key Features:
- Fitting Thread Size 2: 3/8-18
- Fitting Thread Size 1: 7/8-14
- Hex Size: 1
Key Features:
- Hex Size: 0.625
- Material: Steel
- Fitting Thread Type 2: NPT