Malco Pilot Point Drill Bits
Our endless aisle includes malco pilot point drill bits and so much more!
Shop Malco Pilot Point Drill Bits results
(Showing 1 - 12)
Relevance
Mfr # CB
Key Features:
- Item: Pilot Drill Bit
- Overall Length: 4-5/16
- Shank Shape: Round
Mfr # DW1932
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drill Bit Size: 1/2 in
- Decimal Equivalent: 0.5
Mfr # DWA1269
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Metal Drill Bit
- Drill Bit Dimension Type: Fractional Inch
Mfr # 645-001
Key Features:
- Item: Pilot Drill Bit
- Overall Length: 2-7/64"
- Pilot Drill Size: 5/8" dia. x 2-1/4" L
Mfr # DW1924
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drill Bit Size: 3/8 in
- Decimal Equivalent: 0.375
Mfr # 925-1-3/8
Key Features:
- Primary Saw Application: Wood
- Tooth Material: High Speed Steel
- Application: Wood, Plastic, and any Machinable Metal
Mfr # 48-89-2739
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drill Bit Size: 17/32 in
- Item: Hex Shank Drill Bit
Mfr # ZWEP4424WGR
Key Features:
- Primary Saw Application: Metal
- Length: 3 ft. 8-7/8"
- Width: 1/2"
Mfr # LBH009
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Round Hammer Drill
- Shank Shape: Round
Mfr # SH3
Key Features:
- Item: Setting Hammer
- Head Weight: 18 oz
- Head Material: Steel
Mfr # ER3
Key Features:
- Overall Length: 12 3/4 in
- Material: Steel
- Features: Center Roller Station is also Independently Adjustable for Making Mild-Angled Bends on a Curve, Exclusive 3-Station Roller Design Produces a Uniform Bend Out to the Very Ends of a Straight Panel Length, for Clean, Crisp Bends in Metal Roofing Materials, Hardened Rollers Ensure Long, Service Life
Mfr # MB48A
Key Features:
- Item: Mini Brake
- Bending Length (In.): 48 in
- Capacity of Mild Steel (Gauge): 22