Malco Hammers
We make finding malco hammers fast and simple every time!
Shop Malco Hammers results
(Showing 1 - 15)
Relevance
Mfr # SH3
Key Features:
- Item: Setting Hammer
- Head Weight: 18 oz
- Head Material: Steel
Mfr # H-30FG
Key Features:
- Item: Sheet Metal Hammer
- Type: Non-Sparking, Non-Magnetic,Corrosion Resistant
- Head Weight: 16 oz
Mfr # TR16F
Key Features:
- Item: Tinners Riveting Hammer
- Type: Tinners Riveting
- Head Weight: 16 oz
Mfr # MW-H1
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Tinner Hammer,16 oz.,Fiberglass,Nonslip
- Package Quantity: 1
Mfr # 032700-0300
Key Features:
- Item: Riveting Cross Peen Hammer,12 oz.
- Package Quantity: 1
Mfr # STHT51511
Key Features:
- Item: Straight Claw Hammer
- Type: Rip Claw
- Head Weight (Oz.): 16.0
Mfr # WCCS
Key Features:
- Item: Chipping Hammer
- Type: Welding
- Head Weight: 15 oz
Mfr # TR12
Key Features:
- Item: Tinners Riveting Hammer
- Type: Tinners Riveting
- Head Weight: 12 oz
Mfr # SH3-63
Key Features:
- Item: Hydraulic Quick Connect Hose Coupling
- Quick Coupler Type: Hydraulic Coupler Nipple
- Coupler Interchange Type: ISO 7241-1 Series B
Mfr # TS1
Key Features:
- Cutting Action: Left/Straight
- Overall Length: 8 3/4 in
- Features: Inserts Into Chuck of A/C or Cordless Drill; Offset Design Saves Hands; Navigates Tight Patterns and Square Cuts; Cuts a Variety of Building Materials
Mfr # HRA5EV
Key Features:
- Item: Hog Ring Staples
- For Use With: Mfr. No. HRP5
- Gauge: 9
Mfr # 12F
Key Features:
- Overall Length: 12 in
- Material: Steel
- Features: Hand Sight Holes for Proper Depth Alignment, Sturdy Design Offers a Quality Fold
Mfr # ER3
Key Features:
- Overall Length: 12 3/4 in
- Material: Steel
- Features: Center Roller Station is also Independently Adjustable for Making Mild-Angled Bends on a Curve, Exclusive 3-Station Roller Design Produces a Uniform Bend Out to the Very Ends of a Straight Panel Length, for Clean, Crisp Bends in Metal Roofing Materials, Hardened Rollers Ensure Long, Service Life
Mfr # C5R
Key Features:
- Overall Length: 9 5/8 in
- Material: Hardened steel
- Features: Compound Leverage Produces 7 to 1 Mechanical Advantage, Creates a Tight Fitting Factory-Like Crimp, Ergonomic Redline Handles, Quickly Downsize Ends Downspout to Create a Male Connection