Magnet Source
We make finding a magnet source fast and simple every time!
Shop Magnet Source results
(Showing 1 - 15)
Relevance
Mfr # 07501
Key Features:
- Item: Manual Lifting Magnet
- Handle Type: Ergonomic Handle
- Magnet Material: Ceramic
Mfr # 07529
Key Features:
- Hook Item: Single Point Hook
- Hook Type: Magnetic
- Fastening Method: Magnetic
Mfr # UNV31260
Key Features:
- Item: Clips/Clamps
- Size: Small
- Material: Nickel-Plated Steel
Mfr # 35HV66
Key Features:
- Hook Item: Single Point Hook
- Fastening Method: Magnetic
- Hook Type: Ferrite Magnet Hook
Mfr # 7213
Key Features:
- Item: Manual Lifting Magnet
- Magnet Material: Ceramic
- Magnet Height: 2 in
Mfr # 2WFW5
Key Features:
- Item: Magnetic Clip
- Size: 1 3/4 in
- Material: Metal
Mfr # MX3000
Key Features:
- Diameter: 3 3/16 in
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet
Mfr # 7516
Key Features:
- Material: Ceramic Magnet, Vinyl Handle
- Max. Pull: 11 lb
- Overall Height: 1 in
Mfr # 6XY87
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 25 lb
- Thickness: 0.315 in
Mfr # 7505
Key Features:
- Diameter: 2 5/8 in
- Material: Ceramic Magnet, Vinyl Handle
- Casing Material: Steel
Mfr # 10E850
Key Features:
- Material: Ceramic
- Max. Pull: 11 lb
- Thickness: 0.187 in
Mfr # 6YA67
Key Features:
- Material: Ceramic Ferrite in Steel Cup
- Color: Chrome
- Finish: Chrome
Mfr # 7217
Key Features:
- Material: Ceramic
- Max. Pull: 25 lb
- Thickness: 0.375 in
Mfr # GM-2
Key Features:
- Item: Magnetic Retrieval Tool
- Type: Telescoping
- Length: 8 1/4 in