Machinists Jack
We make finding a machinists jack fast and simple every time!
Shop Machinists Jack results
(Showing 1 - 15)
Relevance
Mfr # 14100
Key Features:
- Item: Machinist Jack,1" Adjustable Screw
- Package Quantity: 1
Mfr # 521040250 BOM
Key Features:
- Item: Machinist Jack Set
- Package Quantity: 1
Mfr # 3900-0070
Key Features:
- Item: Jack Screw Standoff
- Thread Size: 3/8"-16
- Standoff Material: Heavy Cast Steel
Mfr # 599-680
Key Features:
- Item: Screw Jack Set
- Type: Precision
- Length (In.): 6.75
Mfr # F190A
Key Features:
- Item: Jack Screw
- Type: Fine Adjusting
- Package Quantity: 1
Mfr # 9638956
Key Features:
- Item: Jack Screw
- For Use With: CNC Machines, Drill Presses, Grinders, Milling Machines, Planers, Shapers
- Number of Pieces: 1
Mfr # 781300
Key Features:
- Material: Steel
- Overall Height: 28 in to 49 in
- Pipe Capacity: 24 in
Mfr # 541011502
Key Features:
- Resolution: 0.0005″/0.01mm
- Accuracy: 0.001″/0.02mm
- Caliper Material: Stainless Steel
Mfr # 4707-150
Key Features:
- Item: Precision Steel Square with Wide Base
- Material: Steel
- Outside Dimensions (In.): 6 x 4
Mfr # 1113
Key Features:
- Item: Precision Steel Machinist Sq,Set,3pcs.
- Package Quantity: 1
Mfr # S190
Key Features:
- Item: Jack Screw Set
- Package Quantity: 1
- Application: Leveling Work And General Tool Room Use
Mfr # 541007772
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005"/0.01mm
- Accuracy: 0.001"/0.02mm
Mfr # 26W616
Key Features:
- Trailer Jack Adjustment Method: Spin Top
- Color: Yellow
- Height Adjustment Method: Spin Top
Mfr # 520087060
Key Features:
- Item: Caliper,Dial,White Face,Machinist Grade
- Graduations: 0.001″
- Accuracy: ± 0.001″
Mfr # 4747-200
Key Features:
- Item: Precision Steel Square
- Material: Stainless Steel
- Outside Dimensions (In.): 7-29/32 x 5-7/64