Machinist Clamps
We have the machinist clamps you need to get the job done right.
Shop Machinist Clamps results
(Showing 1 - 36)
Relevance
Mfr # 20402PL
Key Features:
- Item: Clamping Kit
- Type: Machinist
- Number of Pieces: 54
Mfr # 19T327
Key Features:
- Item: Clamping Kit
- Type: Machinist
- Slot Size (In.): 7/16"
Mfr # 19T325
Key Features:
- Item: Clamping Kit
- Type: Machinist
- Slot Size (In.): 9/16" And 5/8"
Mfr # 20402
Key Features:
- Item: Clamping Kit
- Type: Machinist
- T-Slots: 5/8
Mfr # 660012
Key Features:
- Item: Clamping Kit 58-Pc Tray For 5/8 T-Slot
- Package Quantity: 1
Mfr # 20415
Key Features:
- Item: Clamping Kit
- Type: Machinist
- For Use With: 5/8"-11 Stud Size
Mfr # 19T336
Key Features:
- Item: Clamping Kit
- Type: Machinist
- Slot Size (In.): 3/4"
Mfr # 20203
Key Features:
- Item: Clamping Kit
- Type: Super
- Includes: (24) Studs: (4) Each of English Kits:3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long;(4) Coupling Nuts;(4) Flange Nuts;(4) T-Slot Nuts;(6) Serrated End Clamps;(6) Step Blocks;Holder with Wooden Base and Metal Tray;T-Slot Cleaner
Mfr # 41410
Key Features:
- Item: T-Slot Nut
- Type: Black Oxide
- Thread Size (In.): 1/2-13
Mfr # TW5125-PP
Key Features:
- Material: Zinc-Plated
- Item: Vibration-Dampening Beta Clamp
- Type: Weld Plate
Mfr # 20416
Key Features:
- Item: Clamping Kit
- Type: Machinist
- Application: Workholding During Machining
Mfr # 19T328
Key Features:
- Item: Clamping Kit
- Type: Machinist
- Slot Size (In.): 1/2"
Mfr # 20402
Key Features:
- Size: 11x4.0-5
- Material: Rubber
- Inflation PSI: 30 psi
Mfr # 9630601
Key Features:
- Base: Stationary
- Jaw Width (In.): 6 in
- Jaw Opening (In.): 6 in
Mfr # Cable Weight
Key Features:
- Item: Cable Weight
- Material of Construction: PVC/Plastic
- For Use With: Accommodates SJOW, SJTW, 18/2, 18/3, 16/2, 16/3, 14/2, 14/3 Wire and Cable
Mfr # FG658
Key Features:
- Item: Adhesive Remover
- Fragrance: Unscented
- Base Type: Chemical Based Solvent
Mfr # 2NPC6
Key Features:
- Item: Cylindrical Vibration Isolator
- Type: Male Threads Both Ends
- Max. Load Downward Compression (Lb.): 370 lb
Mfr # 20UZ19
Key Features:
- Item: Vibration Isolation Pad
- Material: neoprene
- Max. Steady Load: 2400 lb
Mfr # GN6C----5SB--21
Key Features:
- Base Dia. (In.): 1.00
- Color: Black
- Diameter: 2.25"
Mfr # 0030
Key Features:
- Base Dia. (In.): 1/2
- Color: Black
- Diameter: 1"
Mfr # 19T330
Key Features:
- Item: Clamping Kit
- Type: Machinist
- Slot Size (In.): 12mm
Mfr # 5C141
Key Features:
- Item: Hanger Mount Vibration Isolator
- Isolator Type: Spring
- Capacity Range: 55 to 76 lb
Mfr # 2NPA1
Key Features:
- Item: Cylindrical Vibration Isolator
- Type: Male Threads Both Ends
- Max. Load Downward Compression (Lb.): 50 lb
Mfr # 2NPC2
Key Features:
- Item: Cylindrical Vibration Isolator
- Type: Male Threads Both Ends
- Max. Load Downward Compression (Lb.): 125 lb
Mfr # PWS-6900
Key Features:
- Jaw Width: 5"
- Base Type: Fixed
- Base: Fixed
Mfr # 5C143
Key Features:
- Item: Hanger Mount Vibration Isolator
- Isolator Type: Spring
- Capacity Range: 130 to 175 lb
Mfr # 48-32-4006
Key Features:
- Promotion Restriction: Not eligible for promotion
- SAE or Metric: SAE
- Shank Size: 1/4"
Mfr # 3900-2206
Key Features:
- Item: Angle Tight Positive Lock Mill Vise Only
- Package Quantity: 1
Mfr # 3906-0322
Key Features:
- Package Quantity: 1
Mfr # 501S
Key Features:
- Item: Fixture Clamp
- Drive Size: 1/2 in
- T-Slot Size: 1/2"
Mfr # 41605
Key Features:
- Item: Flange Nut
- Thread Size: 1/2"-13
- Material: Steel
Mfr # 41603
Key Features:
- Item: Flange Nut
- Thread Size: 3/8"-16
- Material: Steel
Mfr # GPV1/54C
Key Features:
- Package Quantity: 1
Mfr # 3900-0306
Key Features:
- Item: T-Slot Universal Adjustable Clamp Set 5
- Package Quantity: 1
Mfr # 20413
Key Features:
- Item: Clamping Kit
- Type: Machinist
- T-Slots: 1/2
Mfr # 44305
Key Features:
- Item: Toggle Pad
- Type: 1/2-13 Black Oxide
- For Use With: High Pressure Clamping is Required