Longnose Pliers
If you need longnose pliers we have them at everyday low prices.
Shop Longnose Pliers results
(Showing 1 - 36)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Features: Induction-Hardened Cutting Edge, Machined Jaws
- Material: Nickel Chrome Steel
- Overall Length: 8"
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Length: Standard
- Jaw Width: 1/2 in
Key Features:
- Package Quantity: 1
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Ergonomic Handle, Induction Hardened Cutting Edge, Machined Jaws, Spring Loaded
Key Features:
- Overall Length: 6"
- Item: Long Nose Plier,6"
- Package Quantity: 1
Key Features:
- Size: 11"
- Package Quantity: 1
Key Features:
- Features: Machined Jaws, Superior Long Reach Design
- Material: Nickel Chrome Steel
- Overall Length: 11"
Key Features:
- Maximum Lumens Output: 1500
- Item: Flashlight,3 Modes,1500 Lumen
- Package Quantity: 1
Key Features:
- Promotion Restriction: Not eligible for promotion
- Finish: Induction Hardened
- Side Cutter: Yes
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: High Leverage
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Durable Gripping and Cutting Edge, Ergonomic Handle, Induction Hardened Cutting Jaws, Precision Machined Jaws, Slim Head, Slip-Resistant
Key Features:
- Overall Length: Standard
- Jaw Width: 5/8 in
- Features: Distortion-Tolerant, Elastic Precision Tips, Half-Round Jaws
Key Features:
- Overall Length: Long Reach
- Features: Standards ASME B107.500; Gripping Surface Serrated; Long Nose Pliers, Jaw Length: 3-7/8", Jaw Bend: 0 Degrees, Tip Width: 1/8"
- Material: Chrome Vanadium Steel
Key Features:
- Overall Length: 16"
- Features: Long Nose Pliers
- Number of Pieces: 1
Key Features:
- Overall Length: 8-1/2"
- Jaw Width: 1/2"
- Features: Tapering to A Fine Tip Just At The Nose, The Jaws Have A Thick Base to Prevent Twisting; Stout, Strong Build Resists Bending or Flexing Along The Entire Length of Pliers; Crosscut Teeth Distribute force Evenly for Sure Grip In Any Direction; Side Cutter With Induction-Hardened Blades (HRC 58-64) Cleanly Snips Copper, Aluminum, and Other Soft Metal Wire; Slim, Nonslip Grips Provide Comfort and Control Without Adding Bulk
Key Features:
- Overall Length: Standard
- Jaw Width: 7/16"
- Features: Durable, Oil Resistant, Strong
Key Features:
- Overall Length: 6.3"
- Jaw Width: 11/16"
- Features: Induction Hardened Cutting Edges & Jaws; Heavy Duty Steel Precision Joints
Key Features:
- Overall Length: 7-1/2"
- Jaw Width: 0.4"
- Features: Extra Long, Slender Nose Reaches Deep Into Tight Spaces and Grasps Small Parts; Thin, Sleek Build Makes These Pliers Light and Exceptionally Maneuverable; Crosscut Teeth Distribute force Evenly for Sure Grip In Any Direction; Side Cutter With Induction-Hardened Blades (HRC 58-64) Cleanly Snips Copper, Aluminum, and Other Soft Metal Wire; Slim, Nonslip Grips Provide Comfort and Control Without Adding Bulk
Key Features:
- Overall Length: Standard
- Jaw Width: 0.41"
- Features: Crosshatch Teeth to Provide Maximum Grip, Precise Narrow Nose Design Provides Accessibility for Hard-To-Reach Applications
Key Features:
- Overall Length: Long Reach
- Jaw Width: 1/4 in
- Features: Standards :ASME B107.20M; Gripping Surface Serrated; Long Nose Pliers, Jaw Length: 4-1/8", Jaw Bend: 45 Degrees, Tip Width: 5/32"
Key Features:
- Overall Length: 13-17/64"
- Jaw Width: 23/64"
- Features: Long Reach Pliers for Better Access In Tight Spaces; Double Joints Allows The Jaws to Open a Greater Distance than The Handle; Compound Joint Opens Wider With Less Effort; Flush Rivets are Stronger and Have A Thinner Profile; Milled Grooves In The Tips Grip Fasteners and Other Objects Tightly
Key Features:
- Package Quantity: 1
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Snipe Nose
Key Features:
- Features: Thin Nose Profile, Induction Hardened Cutting Edge, Meets ANSI Specifications
- Material: Nickel Chrome Steel
- Overall Length: 6"
Key Features:
- Package Quantity: 1
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Very Thin Nose
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Long Nose Pliers,8"
- Package Quantity: 1
Key Features:
- Overall Length: Standard
- Jaw Width: 5/8 in
- Features: Durable Gripping and Cutting Edge, Ergonomic Handle, Induction Hardened Cutting Jaws, Precision Machined Jaws, Slim Head, Slip-Resistant
Key Features:
- Overall Length: Standard
- Jaw Width: 3/8 in
- Features: Hardened and Tempered Drop-Forged Steel Pliers Feature; Fully Polished Surface and Corrosion-Resistant NiklearTM Multilayer Coating; Excellent for Use In Marine, Chemical Processing and Other Corrosive Environments
Key Features:
- Overall Length: 8 in
- Jaw Width: 3/4 in
- Features: Half Round Jaws
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"
Key Features:
- Overall Length: Standard
- Jaw Width: 0.41"
- Features: Crosshatch Teeth to Provide Maximum Grip, Precise Narrow Nose Design Provides Accessibility for Hard-To-Reach Applications
Key Features:
- Overall Length: Standard
- Jaw Width: 1/4 in
- Features: Ergonomic Handle, Induction Hardened Cutting Edge, Machined Jaws, Spring Loaded
Key Features:
- Material: Forged Carbon Steel
- Handle Type: Ergonomic Cushioned Handle
- Features: High Leverage, Straight, and Curved Serrated Jaws; Long Nose
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: Standard