Line Tap Valve
We have the line tap valve you need to get the job done right.
Shop Line Tap Valve results
(Showing 1 - 15)
Relevance
Mfr # A1
Key Features:
- For Use With: HVAC&R Systems
- Includes: Hex Wrench; Adapter Sleeves
- Features: Maximum Operating Pressure: 800 psi
Mfr # A2
Key Features:
- For Use With: HVAC&R Systems
- Item: Line Tap Valve, 1/2", 5/8"
- Features: Maximum Operating Pressure: 800 psi
Mfr # BPV31
Key Features:
- Item: Bullet Piercing Valve
- Connection Size: 1/4 in, 5/16 in, and 3/8 in OD
- For Use With: All CFC, HCFC and HFC Refrigerants, For Use On Low Side of R410 Systems
Mfr # BPV21
Key Features:
- Item: Bullet Piercing Valve
- Connection Size: 1/2 in and 5/8 in OD
- For Use With: All CFC, HCFC and HFC Refrigerants
Mfr # SM670
Key Features:
- Item: Motor Number Sm670 By Supco
- Package Quantity: 1
Mfr # VG640D
Key Features:
- Type: Digital
- Includes: Auto Shut Off, Built In Hangar, Low Battery Indicator
- Item: Vacuum Gauge
Mfr # CP807
Key Features:
- Voltage: 120V AC
- Length: 13 in
- Watts: 1,000 W
Mfr # M500
Key Features:
- Item: Megohmmeter
- Output Test Voltage: 500V DC
- Insulation Resistance Range: 20 megaohm to 1 gigohm
Mfr # LT-456
Key Features:
- Item: Refrigeration Line Piercing Valve
- Connection Size: 1/4 in, 5/16 in, and 3/8 in OD
- For Use With: All CFC, HCFC and HFC Refrigerants
Mfr # VG64
Key Features:
- Type: Digital
- Includes: Auto Off, Hanging Hook/ Magentic strap, 2 Quick Caps for Fittings, and Instructions
- Item: Vacuum Gauge
Mfr # ECMPRO
Key Features:
- Item: Diagnostic Tool
- Features: 24V AC Indicating Light, Easy to Use, No Batteries Required, Short Circuit Protection, The Back of the Unit is Magnetic for Job Site Convenience, Unit Weight 5.5 oz
- Length (In.): 7.5 in
Mfr # RCO410
Key Features:
- Item: Hard Start Kit
- Type: Relay, Overload and Start Capacitor
- Voltage: 115
Mfr # MFD10
Key Features:
- Item: Digital Capacitor Tester
- Capacitance Range: 0.01 uF to 9,999 uF
- Display: 4 Digit LED
Mfr # SPP6
Key Features:
- Item: Hard Start Kit
- Type: Relay and Start Capacitor
- Voltage: 90-277
Mfr # IAQ55
Key Features:
- Type: Carbon Dioxide, Temperature and Humidity
- Temp. Range (F): 14 Degrees to 140 Degrees F
- Relative Humidity Range: 0 to 99%