Liberty Pump Float
We make finding a liberty pump float fast and simple every time!
Shop Liberty Pump Float results
(Showing 1 - 14)
Relevance
Mfr # K001155
Key Features:
- Item: Pump Accessory Kit
- Float Length: 3 1/16 in
- Mounting Bracket Material: Stainless Steel
Mfr # K001136
Key Features:
- Item: Pump Switch, 562500A
- Package Quantity: 1
Mfr # 3K384
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
Mfr # 6PNV7
Key Features:
- Voltage: 115/230VAC
- Electrical Connection (Pumps): Wire Leads
- Connection: Leads
Mfr # SA-2359-3
Key Features:
- Material of Construction: Rugged Polypropylene with PVC Jacketed Cable
- Description/Special Features: Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch
- Connection Type: Wire Leads
Mfr # 15PMWPSWE
Key Features:
- Switch Type: SPDT
- Voltage: 120 to 230VAC
- Max. Pressure: 20 psi
Mfr # 331
Key Features:
- Item: Utility Pump
- Inlet: 3/4 in GHT
- Outlet: 3/4 in GHT
Mfr # SA-3100-3
Key Features:
- Power Type: AC
- Connection: Piggyback
- Application: Light to Medium Amounts of Suspended Solids Such as Grey Water
Mfr # MA052
Key Features:
- Item: Float Valve Kit
- Pipe Size: 1/2"
- Float Size: 1 1/2" x 4"
Mfr # F59H-1C
Key Features:
- Voltage: 120/240VAC
- Height: 4-9/32"
- HP @ 1 Phase - 115V: 1
Mfr # Z24800A1Z
Key Features:
- Promotion Restriction: Not eligible for promotion
- Voltage: 115VAC
- Length: 117.5"