Level Controller
We make finding a level controller fast and simple every time!
Shop Level Controller results
(Showing 1 - 15)
Relevance
Mfr # LC52-1001
Key Features:
- Item: Level Controller
- Type: Small display
- Display Type: LED
Mfr # AU13-1120
Key Features:
- Item: Ultrasonic Level Switch
- Type: Point Level Sensor with Controller
- Input Voltage: 120/240V AC
Mfr # M5605
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- Float Dia.: 2.13 in
Mfr # M8085
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Electrical Connections: 22 AWG PTFE Coated 24 in Leads
Mfr # DL10-01
Key Features:
- Mounting: 1 in NPT
- Height: 3.2 in
- Width: 2 in
Mfr # LI55-1211
Key Features:
- Item: Level Controller
- Type: Local Display
- Display Type: LED
Mfr # DL24-01
Key Features:
- Mounting: 1 in NPT
- Height: 4.9 in
- Width: 3.1
Mfr # DL14-01
Key Features:
- Height: 3.2 in
- Mounting: 1 in NPT
- Width: 2 in
Mfr # M8700
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Float Specific Gravity: 0.6
Mfr # LU23-01
Key Features:
- Mounting: 2 in NPT
- Height: 3.4 in
- Width: 4.0 in
Mfr # UG03-0001-40
Key Features:
- Item: Reflective Ultrasonic Level Sensor
- Classification: General Purpose
- Range: 117.6 in
Mfr # LU77-5004
Key Features:
- Mounting: 1 in NPT
- Height: 3.9 in
- Width: 4.1 in
Mfr # LI55-1411
Key Features:
- Item: Level Controller
- Type: Local Display
- Display Type: LED
Mfr # M8000
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Switch Function: Selectable
Mfr # UCFL205-100D1
Key Features:
- Bearing Insert Type: Radial Ball
- Bore Dia.: 1 in
- Shaft Locking Type: Set Screws