Lennox Thermostat
We make finding a lennox thermostat fast and simple every time!
Shop Lennox Thermostat results
(Showing 1 - 15)
Relevance
Mfr # 13H14
Key Features:
- Item: Universal Programmable Thermostat
- Voltage: 24VAC
- Stages Heat: 4
Mfr # 13H15
Key Features:
- Item: Programmable Thermostat
- Standards: EPA ENERGY STAR
- Frequency: 5/6 Hz
Mfr # 13H1.5
Key Features:
- Item: Hex Nut
- Tube Fitting Material: T304 Stainless Steel
- Specific Fitting Shape: Nut
Mfr # TH4110U2005/U
Key Features:
- Item: Programmable Thermostat
- Voltage: 20/30VAC
- Stages Heat: 1
Mfr # 21W14
Key Features:
- Item: Ignition Control Board
- Height: 4.5 in
- Width: 5.75 in
Mfr # 16 09 101S1
Key Features:
- Switch Action: Close on Rise
- Voltage: 120 to 240V AC
- Sensor Type: Hydraulic Capillary Bulb (Copper)
Mfr # TH6210U2001/U
Key Features:
- Item: Programmable Thermostat
- Voltage: 20/30VAC
- Stages Heat: 2
Mfr # TH2110DH1002
Key Features:
- Item: Horizontal Programmable Thermostats
- Voltage: 20/30VAC
- Stages Heat: 1
Mfr # 60L21
Key Features:
- Item: Blower Motor
- Diameter: 5.625 in
- Height: 9 in
Mfr # 47K31
Key Features:
- Item: Blower Wheel
- Application: Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
- For Use With Mfr. Model Number: CG90UA075D16C-1
Mfr # 54G44
Key Features:
- For Use With: Universal
- Item: Enthalpy Sensor
- Fits Brand: Lennox
Mfr # 76C35
Key Features:
- Item: Lennox Potential Relay,Le76C35
- Package Quantity: 1
Mfr # 41K56
Key Features:
- Item: Silicon Carbide Hot Surface Ignitor
- Voltage: 80V
- For Use With: Universal
Mfr # ETD9STGS
Key Features:
- Switch Action: Open/Close on Rise
- Sensor Type: Bi-Metallic Spring
- Differential: 2 to 4 Degrees F
Mfr # 6EDY5
Key Features:
- Switch Action: Open/Close on Rise
- Voltage: 120 to 240V AC
- Sensor Type: Hydraulic Air Coil