Legend Valve
We have the legend valve you need to get the job done right.
Shop Legend Valve results
(Showing 1 - 15)
Relevance
Mfr # 203-228
Key Features:
- Body Material: Stainless Steel
- Standards: 25 PSI @ 130°F
- Size: 2"
Mfr # 313-385NL
Key Features:
- Standards: 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size: 1"
- Connection Type: Pack Joint x Pack Joint x MNPT
Mfr # 314-255NL
Key Features:
- Standards: 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size: 1"
- Connection Type: FNPT x FNPT
Mfr # 104-465
Key Features:
- Pipe Size: 1"
- Connection Type: FNPT x FNPT
- Body Material: Brass
Mfr # 104-468
Key Features:
- Pipe Size: 2"
- Connection Type: FNPT x FNPT
- Body Material: Brass
Mfr # 105-477NL
Key Features:
- Pipe Size: 1 1/2"
- Connection Type: FNPT
- Standards: 250 CWP
Mfr # 104-466
Key Features:
- Pipe Size: 1 1/4"
- Connection Type: FNPT x FNPT
- Body Material: Brass
Mfr # 201-305
Key Features:
- Standards: 150 PSI @ 73°F
- Connection Type: FNPT x FNPT
- Size: 1"
Mfr # 314-254NL
Key Features:
- Standards: 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size: 3/4"
- Connection Type: FNPT x FNPT
Mfr # 104-470
Key Features:
- Pipe Size: 3"
- Connection Type: FNPT x FNPT
- Body Material: Brass
Mfr # 313-204NL
Key Features:
- Standards: 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size: 3/4"
- Connection Type: Pack Joint (CTS) x MNPT
Mfr # 108-903
Key Features:
- Connection Type: Fits T-550 and TM-550
- Package Quantity: 1
Mfr # 30-0181
Key Features:
- Pipe Size: 1 1/4" or 1 1/2"
- Connection Type: Slip x Slip
- Connection: Slip x Slip
Mfr # 203-227
Key Features:
- Body Material: Stainless Steel
- Standards: 25 PSI @ 130°F
- Size: 1-1/4" - 1-1/2"
Explore More
danfoss cooling equipment relays
johnson controls duct pressure switches
braeburn thermostat guards and accessories
dayton fan coil thermostats
copeland cooling equipment relays
honeywell thermocouple probes
cool attic fan control switches
tjernlund fan and limit controls
invensys gas valves
icm low voltage thermostats
siemens duct pressure switches
taco air vents