Ldi Industries Flow Sights
Count on great prices, fast shipping and friendly service every time you order ldi industries flow sights from Zoro.
Shop Ldi Industries Flow Sights results
(Showing 1 - 9)
Relevance
Key Features:
- Item: Flow Sight
- NPT: 1/4"-18
- Max. Working Pressure (PSI): 435 psi
Key Features:
- Item: Flow Sight
- NPT: 3/4"-14
- Max. Working Pressure (PSI): 345 psi
Key Features:
- Item: Flow Sight with Nylon Ball
- NPT: 1/4"-18
- Max. Working Pressure (PSI): 435 psi
Key Features:
- Item: Flow Sight
- NPT: 1/2"-14
- Max. Working Pressure (PSI): 380 psi
Key Features:
- Item: Air Operated, Dual Regulator
- Function: Spray Pattern Accurately Controlled by Varying Pressure on Fluid and Spray Valve, Solenoid on Outlet Side will Provide Positive Shut-off of Air and Liquid
- Capacity: 128 fl oz
Key Features:
- Item: Vented Oil Gauges
- Type: Union Coupling
- Sight Length (In.): 2 3/4 in
Key Features:
- Item: Sight Plug
- NPT: 1/2-14
- Type: Low PSI Liquid Level
Key Features:
- Item: Fused Sight
- NPT: 2- 11-1/2
- Type: High PSI Fused Liquid Level
Key Features:
- Item: Sight Feed Needle Valve
- Pattern Flow: Straight
- Overall Length: 3 13/32