Lady Slipper
Count on great prices, fast shipping and friendly service every time you order a lady slipper from Zoro.
Shop Lady Slipper results
(Showing 1 - 15)
Relevance
Mfr # KTI-71600
Key Features:
- Features: High Leverage Rolling Head And Long Tapered Body To Align Drift; Superior Quality, Heat-Treated
- Overall Length: 6", 12", 16", 20"
- Pry Bar Sub-Category: Pry Bars
Mfr # 61366
Key Features:
- Features: Forged, Heat Treated, Lifetime Warranty, Patented Handle
- Material: Steel
- Overall Length: 31 in
Mfr # 61355
Key Features:
- Features: (2) Composite Ergonomic Handles
- Material: Hardened and Tempered Steel
- Overall Length: 12 in, 17 in, 25 in
Mfr # 71600
Key Features:
- Lamp Type: LED
- Flashlight Battery Size: AA
- Flashlight Grouping Type: Handy Light
Mfr # 48-22-9214
Key Features:
- Promotion Restriction: Not eligible for promotion
- Features: Comfortable Tri-Lobe Handles, Easy-Access Storage Tray, Hammer Ready Strike Cap, Lifetime Guarantee
- Material: Steel
Mfr # 2AJL2
Key Features:
- Features: Bent Head For Better Leverage
- Material: Heat Treated Steel
- Overall Length: 12 in, 18 in, 24 in
Mfr # 71600
Key Features:
- Item: Concrete Chain Saw Bar
- Bar Length: 16 in
- Gauge: 0.4 in
Mfr # LSQ42103
Key Features:
- Features: Chisel End Wedges Into Tight Spaces, HighLeverage Fulcrum For Prying Or Lifting
- Material: Steel
- Overall Length: 12", 17", 25"
Mfr # 76284
Key Features:
- Features: Forged, Heat Treated, Machined
- Material: Steel
- Overall Length: 14 in, 16 in, 18 in, 20 in
Mfr # 91
Key Features:
- Features: Made In USA, Pulling & Scraping, Sharp Edges for Prying, Small Bars Have a Variety of Nail Slots for Pulling Small Nails, Tacks & Gun Nails
- Material: Heat Treated High Carbon Steel
- Overall Length: 5 1/2 in, 7 1/2 in, 9 in
Mfr # J2100
Key Features:
- Color: Black
- Features: Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance
- Material: Forged High Carbon Steel
Mfr # 71600
Key Features:
- Material: Steel
- For Use With: Hand Wrench Air Wratchet
- Features: Allows one to work on a Tire without removing the Wheel, Operates with an Air Ratchet or Manual Wrench (Not Included)
Mfr # J2156S
Key Features:
- Color: Black
- Features: Extruded Acetate Handles are Four Sided with Broad but Shallow Flutes, Impact Resistant, Resistant to Most Harsh Chemicals
- Material: Alloy steel
Mfr # 17101
Key Features:
- Pry Bar Sub-Category: Pry Bars
- Number of Pieces: 4
- Item: Pry Bar Set,4 pcs.