Kwikcut
We make finding a kwikcut fast and simple every time!
Shop Kwikcut results
(Showing 1 - 15)
Relevance
Mfr # 2NYY9
Key Features:
- Cutting Capacity: 1-1/4" to 1-1/2"
- Cuts: Rope, PVC, Hoses, Tubing, Poly, Conduit, Belts, Branches
- Body Material: Poly
Mfr # SL200
Key Features:
- Cutting Capacity: 1-1/4" to 2"
- Cuts: Rope, PVC, Hoses, Tubing, Poly, Conduit, Belts, Branches
- Body Material: Poly
Mfr # 2NYZ4
Key Features:
- Cutting Capacity: 1"
- Cuts: Rope, PVC, Hoses, Tubing, Poly, Conduit, Belts, Branches
- Body Material: Stainless steel
Mfr # T135
Key Features:
- Cutting Capacity: 1/8 in to 1-5/8 in
- Cuts: Plastic Tubing, Polyethylene Pipe, Rubber and Plastic Hose, Thin Wall PVC
- Body Material: Nylon
Mfr # BT135
Key Features:
- For Use With: T135 Cutter
- Fits Brand: Dawn
- Overall Length: 3 1/4 in
Mfr # SL200-90
Key Features:
- Item: 90 Degree Street Elbow
- Pipe Fitting Material: Polypropylene
- Specific Fitting Shape: 90 Degree Street Elbow
Mfr # SL200-45
Key Features:
- Item: 45 Degree Street Elbow
- Pipe Fitting Material: Polypropylene
- Specific Fitting Shape: 45 Degree Street Elbow
Mfr # 2-A
Key Features:
- Cutting Capacity: 1/8 in to 2 in
- Cuts: Stainless Steel
- Body Material: Iron
Mfr # BT100
Key Features:
- Tensile Strength: 5.5 lb/in of width
- Overall Height: 5.49"
- Overall Width: 4"
Mfr # 45112
Key Features:
- Cleaner Chemical Product Grouping: Dishwashing Detergents and Rinses
- Washing Type: Hand Wash
- Item - Dishwashing: Dishwashing Soap
Mfr # SL200
Key Features:
- Item: Head Replacement Fluorescent Most All
- Package Quantity: 1
Mfr # 103
Key Features:
- Cutting Capacity: 1/8 in to 5/8 in
- Cuts: Aluminum, Brass, Copper, Plastic
- Body Material: Zinc
Mfr # 57445
Key Features:
- Cleaner Chemical Product Grouping: Dishwashing Detergents and Rinses
- Washing Type: Hand Wash
- Item - Dishwashing: Pots and Pans Cleaner
Mfr # 37116
Key Features:
- Cutting Capacity: 1/8 in to 2-1/2 in
- Cuts: PVC
- Body Material: Aluminum
Mfr # 42-A
Key Features:
- Cutting Capacity: 3/4 in to 2 in
- Cuts: Stainless Steel
- Body Material: Iron