Krikit
Our endless aisle includes a krikit and so much more!
Shop Krikit results
(Showing 1 - 15)
Relevance
Mfr # VGAGE
Key Features:
- Item: Groove Gauge
- For Use With: V-Belts and Sheaves
- Material: Plastic
Mfr # 57204
Key Features:
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch
Mfr # 4171-75
Key Features:
- Item: Evaporator Cleaner
- Size: 18 oz
- Characteristics: Improves Heat Transfer, Increases System Capacity, and Reduces Head Pressure, Lemon Scented
Mfr # SHEAVE GROOVE GAUGE SET
Key Features:
- Package Quantity: 1
Mfr # 80351
Key Features:
- Item: Lumber Crayon
- Dry Time: Immediate
- Features: Known in Construction Trades as Keel or Layout Chalk; Formulated for Weather and Fade Resistant Marking on Most Surfaces; Special Softer Formula Allows for Superior Marking in Cold Climates; UV-Resistant
Mfr # 4748
Key Features:
- Item: Belt Tension Gauge
- Product Type: Belt Tension Gauge
- Compatible Product Type: Secondary Drive Belt
Mfr # 13398 COMBO SHEAVE GAUGE
Key Features:
- Item: Sheave Gauge
- For Use With: V Belt Sheaves
- Package Quantity: 1
Mfr # BELT TENSION CHECKER
Key Features:
- Item: V-Belt Tension Checker
- For Use With: 3L/4L/5L/A/B/C/D/3V/5V/8V V-Belts 10 in to 170 in up to 35 lb of Tension
- Includes: Instruction
Mfr # 7808 04 14
Key Features:
- Item: Pneumatic Threshold Sensor
- Valve Port Size: 1/4 in
- Connection: NPT x Tube
Mfr # 201L-204E
Key Features:
- Item: Industrial Pressure Gauge
- Connection Location: Lower
- Connection Size: 1/4 in NPT
Mfr # 4FMC7
Key Features:
- Connection Location: Center Back
- Item: Commercial Pressure Gauge
- Connection Size: 1/4 in NPT
Mfr # 3839 BELT RULE
Key Features:
- Item: V-Belt Rule
- For Use With: 3L/4L/5L/A/B/3V/5V V-Belts up to 100 in
- Includes: Aluminum Slide Adjustment, Wall Mounting Holes
Mfr # 4FLZ8
Key Features:
- Item: Commercial Pressure Gauge
- Connection Location: Center Back
- Connection Size: 1/8 in NPT