Knipex Ring
If you need a knipex ring we have them at everyday low prices.
Shop Knipex Ring results
(Showing 1 - 36)
Relevance
Mfr # 48 11 J1
Key Features:
- Features: Bolted Joint, Spring Steel Wire Inserted Tips
- Material: Chrome Vanadium Steel
- Overall Length: 5 1/2 in
Mfr # 00 19 57
Key Features:
- Number of Pieces: 4
- Material: Chrome Vanadium Steel
- Overall Length: 5 1/2 in, 7 1/4 in
Mfr # 9401
Key Features:
- Features: Operates Both Internal and External Rings
- Material: Chromium Molybdenum Steel
- Includes: (1) 5-1/2" Bent Pliers with .038" (1.0mm) Tip; (1) 6" Straight Pliers with .038" (1.0mm) Tip; (1) 5-1/2" Bent Pliers with .047" (1.2mm) Tip; (1) 6" Straight Pliers with .047" (1.2mm) Tip; (1) 7-1/2" Bent Pliers with .070" (1.8mm) Tip; (1) 8" Straight Pliers with .070" (1.8mm) Tip; (1) 8-1/2" Bent Pliers with .090" (2.3mm) Tip; (1) 9" Straight Pliers with .090" (2.3mm) Tip; (1) 5" Hook Tool; (1) 5" Pick Tool
Mfr # 48 11 J1 SBA
Key Features:
- Item: Precision Snap Ring Pliers,Internal,5
- Package Quantity: 1
Mfr # 00 20 04 SB
Key Features:
- Number of Pieces: 8
- Material: Chrome Vanadium Steel
- Overall Length: 5 1/8 in, 5 1/2 in, 6 1/2 in, 7 1/4 in
Mfr # 00 19 56
Key Features:
- Number of Pieces: 4
- Material: Chrome Vanadium Steel
- Overall Length: 6 3/4 in, 7 1/4 in
Mfr # 00 20 01 V02
Key Features:
- Number of Pieces: 6
- Material: Chrome Vanadium Steel
- Overall Length: 5 1/2 in, 6 1/2 in, 7 1/4 in
Mfr # 00 20 06 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 2078900
Key Features:
- Item: Snap Ring Pliers
- For Use With: Snap Rings
- Features: Includes Four Interchangeable Tips for Ease in Moving From One Project to the Next, Protouch(TM) Grips Provide Extra Comfort for Less Hand Fatigue
Mfr # 00 19 58 V02
Key Features:
- Item: Precison Snap Ring Pliers Set in Tool Ro
- Package Quantity: 1
Mfr # J360B
Key Features:
- Number of Pieces: 12
- Material: Alloy Steel
- Overall Length: 5 3/4 in, 5 7/8 in, 7 1/8 in, 7 3/8 in, 7 1/2 in, 8 5/8 in, 9 in, 9 1/4 in
Mfr # 927
Key Features:
- Features: Retaining Ring Plier Converts From Internal to External Rings With a Simple Switch of the Red Tab
- Material: Alloy Steel
- Overall Length: 8 in
Mfr # 9K 00 19 52 US
Key Features:
- Number of Pieces: 4
- Material: Chrome Vanadium Electric Steel
- Overall Length: 5 in, 5 1/4 in, 5 3/4 in
Mfr # RT-3
Key Features:
- Number of Pieces: 3
- Material: Alloy Steel
- Overall Length: 6 1/4 in, 8 in, 10 in
Mfr # 82150
Key Features:
- Features: Remove and Install External Snap Rings, Fixed Tips, Forged Design, Tapered Jaw Design Allows Increased Reach and Access, 90 Degree Jaws for Excellent Line
- Overall Length: 7", 7", 7", 7"
- Includes: (1) 7" External Straight Snap Ring Pliers, (1) 7" External 90 Snap Ring Pliers, (1) 7" Internal Straight Snap Ring Pliers, (1) 7" Internal 90 Snap Ring Pliers
Mfr # 33HD61
Key Features:
- Number of Pieces: 12
- Material: Alloy Steel
- Overall Length: 6 in, 9 in
Mfr # 4512
Key Features:
- Promotion Restriction: Not eligible for promotion
- Package Quantity: 1
Mfr # 2078900
Key Features:
- Features: ProTouchTM Grips Provide Extra Comfort
- Includes: (4) Interchangeable Tips
- Item: Cnvrtbl Snap Ring Pliers,6-1/2"
Mfr # 9K 00 19 51 US
Key Features:
- Number of Pieces: 4
- Material: Chrome Vanadium Electric Steel
- Overall Length: 5 3/4 in, 8 in
Mfr # 49 11 A0
Key Features:
- Features: Bolted Joint, Spring Steel Wire Inserted Tips
- Material: Chrome Vanadium Steel
- Overall Length: 5 1/2 in
Mfr # 87 01 250
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Mfr # J361
Key Features:
- Number of Pieces: 18
- Material: Alloy Steel
- Overall Length: 9 1/2 in
Mfr # 9K 00 80 45 US
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 6 in, 7 in, 10 in
Mfr # 2012D
Key Features:
- Features: Screw-Type Design, Remove and Install Heavy-Duty Internal Snap Rings From 2-7/16" to 3-1/2" and External Snap Rings From 1-1/2" to 4" in Diameter, Points Lock Securely
- Includes: Interchangeable Tips; (1) 0.108" Dia. 15 Angle, (1) 0.108" Dia. 45 Angle, (1) 0.123" Dia 45 Angle
- Plier Item: Heavy-Duty Interchangeable Tip Convertible Snap Ring Pliers
Mfr # 9K 00 80 20 US
Key Features:
- Number of Pieces: 4
- Material: Chrome Vanadium Steel
- Overall Length: 5 1/8 in, 7 in
Mfr # 926
Key Features:
- Features: Retaining Ring Plier Converts From Internal to External Rings With a Simple Switch of the Red Tab
- Material: Alloy Steel
- Overall Length: 6 1/4 in
Mfr # 4513
Key Features:
- Item: Retaining Ring Plier Set
- Package Quantity: 1
Mfr # 86 03 250 SBA
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Mfr # 48 11 J0
Key Features:
- Features: Bolted Joint, Spring Steel Wire Inserted Tips
- Material: Chrome Vanadium Steel
- Overall Length: 5 1/2 in
Mfr # 86 03 125
Key Features:
- Overall Length: 5 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Mfr # 929
Key Features:
- Features: Non-Protruding Release Mechanism, Ratcheting Feature Securely Locks Adjustments
- Material: Alloy Steel
- Overall Length: 10 in
Mfr # 00 20 07 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 00 20 06 US2
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 9K 00 19 53 US
Key Features:
- Number of Pieces: 4
- Material: Chrome Vanadium Electric Steel
- Overall Length: 5 3/4 in, 8 in
Mfr # 87 01 125
Key Features:
- Overall Length: 5 in
- Plier Jaw Style: V-Jaw
- Features: Adjustment At The Touch of A Button Directly On The Work Piece, Box-Joint Design, Fine Adjustment, Pinch Guard, Reliable Catching of The Hinge Bolt, Self-Locking On Pipes and Nuts, Special Hardened Teeth