Knipex Internal
If you need a knipex internal we have them at everyday low prices.
Shop Knipex Internal results
(Showing 1 - 15)
Relevance
Mfr # 48 21 J01
Key Features:
- Features: Bolted Joint, Spring Steel Wire Inserted Tips
- Material: Chrome Vanadium Steel
- Overall Length: 5 1/8 in
Mfr # 48 11 J3
Key Features:
- Features: Bolted Joint, Spring Steel Wire Inserted Tips
- Material: Chrome Vanadium Steel
- Overall Length: 8 7/8 in
Mfr # 48 21 J31
Key Features:
- Features: Bolted Joint, Spring Steel Wire Inserted Tips
- Material: Chrome Vanadium Steel
- Overall Length: 8 1/4 in
Mfr # 49 11 A0
Key Features:
- Features: Bolted Joint, Spring Steel Wire Inserted Tips
- Material: Chrome Vanadium Steel
- Overall Length: 5 1/2 in
Mfr # 48 11 J0
Key Features:
- Features: Bolted Joint, Spring Steel Wire Inserted Tips
- Material: Chrome Vanadium Steel
- Overall Length: 5 1/2 in
Mfr # 9401
Key Features:
- Features: Operates Both Internal and External Rings
- Material: Chromium Molybdenum Steel
- Includes: (1) 5-1/2" Bent Pliers with .038" (1.0mm) Tip; (1) 6" Straight Pliers with .038" (1.0mm) Tip; (1) 5-1/2" Bent Pliers with .047" (1.2mm) Tip; (1) 6" Straight Pliers with .047" (1.2mm) Tip; (1) 7-1/2" Bent Pliers with .070" (1.8mm) Tip; (1) 8" Straight Pliers with .070" (1.8mm) Tip; (1) 8-1/2" Bent Pliers with .090" (2.3mm) Tip; (1) 9" Straight Pliers with .090" (2.3mm) Tip; (1) 5" Hook Tool; (1) 5" Pick Tool
Mfr # 00 20 01 V02
Key Features:
- Number of Pieces: 6
- Material: Chrome Vanadium Steel
- Overall Length: 5 1/2 in, 6 1/2 in, 7 1/4 in
Mfr # 00 19 57
Key Features:
- Number of Pieces: 4
- Material: Chrome Vanadium Steel
- Overall Length: 5 1/2 in, 7 1/4 in
Mfr # 46 10 A5
Key Features:
- Features: Locking Device
- Material: Carbon Steel
- Overall Length: 22 in
Mfr # KL-0192-6
Key Features:
- Handle Type: Plain
- Jaw Length: 1 13/64 in
- Jaw Width: 13/32 in
Mfr # 48 11 J2
Key Features:
- Features: Bolted Joint, Spring Steel Wire Inserted Tips
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/8 in
Mfr # 2078900
Key Features:
- Item: Snap Ring Pliers
- For Use With: Snap Rings
- Features: Includes Four Interchangeable Tips for Ease in Moving From One Project to the Next, Protouch(TM) Grips Provide Extra Comfort for Less Hand Fatigue
Mfr # 927
Key Features:
- Features: Retaining Ring Plier Converts From Internal to External Rings With a Simple Switch of the Red Tab
- Material: Alloy Steel
- Overall Length: 8 in
Mfr # 00 19 56
Key Features:
- Number of Pieces: 4
- Material: Chrome Vanadium Steel
- Overall Length: 6 3/4 in, 7 1/4 in
Mfr # 44 11 J3 SBA
Key Features:
- Features: Nonslip Tips
- Material: Chrome Vanadium Electric Steel
- Overall Length: 8 7/8 in