Knipex Insulated
Count on great prices, fast shipping and friendly service every time you order a knipex insulated from Zoro.
Shop Knipex Insulated results
(Showing 1 - 15)
Relevance
Mfr # 13 88 8 US
Key Features:
- Features: 1000V Multi Component Grips, ASTM F1505 Tested, 6 Functions in One Pliers Grips, Cuts, Strips, Bends, Crimps and Deburrs, Bolted Joint: Precise, Zero Backlash Operation of Pliers, Cable Shears with Induction Hardened Precision Cutting Edges for Copper and Aluminum Cables Up to 19/32 in Dia. (5 x 2.5 mm2/Dia. 5 mm), Clear Cut Outside Edge on the Jaw for Working on Flush Mounted Junction Boxes and Deburring Feed Through Holes, Crimp Die for End Sleeves (Ferrules) 12 to 20 AWG (0.5 2.5 mm2), Forged, Multi Stage Oil Hardened, High Grade Special Tool Steel, Serrated Gripping Surfaces and Pipe Grip for Gripping Flat and Round Material1, Slim Head Dimensions for Easier Access, Smooth Surfaces Near the Tips Grip Single Conductors without Damaging Them, Stripping Holes for 12 to 14 AWG (0.75 1.5 mm2 and 2.5 mm2)
- Handle Type: Ergonomic
- Jaw Width: 3/8"
Mfr # 26 18 200 US
Key Features:
- Features: Elastic Precision Points, Forged, Oil-Hardened
- Handle Type: Multi-Component Covers, VDE Tested
- Jaw Length: 2 7/8 in
Mfr # 74 08 200 SBA
Key Features:
- Features: Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
- Handle Type: Ergonomic
- Jaw Length: 7/8 in
Mfr # 9T 89367
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 13 82 8
Key Features:
- Features: 6 Functions in One Pair of Pliers, Bolted Joint: Precise, Zero Backlash Operation of Pliers, Cable Shears with (Induction-Hardened) Precision Cutting Edges for Copper and Aluminum Cables Up to 5 x 2.5 mm2/Ø 15 mm, Clear-Cut Outside Edge on the Gripping Surfaces for Working on Flush-Mounted Junction Boxes and Deburring Feed-Through Holes, Crimping Die for Wire Ferrules 0.5-2.5 mm2, High-Grade Special Tool Steel, Forged, Multi Stage Oil-Hardened, Multifunctional Pliers for the Electrical Installation, Serrated Gripping Surfaces and Pipe Grip for Gripping Flat and Round Material, Slim Dimensions for Easy Access, Smooth Surfaces Near the Tips Grip Single Cores without Damaging Them, Stripping Holes for Conductors of 0.75-1.5 mm2 and 2.5 mm2, to Grip Flat and Round Material, for Bending, Deburring, Cutting Cable, Stripping and Crimping Wire Ferrules
- Handle Type: Ergonomic
- Jaw Width: 3/8"
Mfr # 98 99 13 S4
Key Features:
- SAE or Metric: SAE
- Measurement Type: SAE
- Finish: Chrome
Mfr # 88 08 250 US
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Hardened Teeth To 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking
Mfr # 26 18 200 SBA
Key Features:
- Overall Length: 8 in
- Jaw Width: 3/4 in
- Features: Elastic Precision Points, Half-Round Jaws
Mfr # 9K 98 98 20 US
Key Features:
- Measurement Type: SAE
- Insulated / Uninsulated: Insulated
- Number of Pieces: 5
Mfr # 98 99 11 S5
Key Features:
- Drive Size: 1/2 in
- Measurement Type: SAE
- Includes: 1/2 in Dr Reversible Ratchet 10-1/2 in , (2) 1/2 in Dr Extensions: 5 in , 10 in
Mfr # 9K 00 80 03 US
Key Features:
- Measurement Type: SAE
- Insulated / Uninsulated: Insulated
- Number of Pieces: 13
Mfr # 87 26 250
Key Features:
- Item: Water Pump Pliers,10" 1000V Insulated
- Package Quantity: 1
Mfr # 9K 98 98 31 US
Key Features:
- Measurement Type: SAE
- Includes: Cable Shears 6-1/2 in
- Insulated / Uninsulated: Insulated
Mfr # 26 26 200
Key Features:
- Overall Length: 8 in
- Jaw Width: 3/4 in
- Features: Distortion-Tolerant, Elastic Precision Tips, Half-Round Jaws
Mfr # 03 08 200 SBA
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 5/8 in