Klein Tools Combination Wrenches
We have the klein tools combination wrenches you need to get the job done right.
Shop Klein Tools Combination Wrenches results
(Showing 1 - 14)
Relevance
Mfr # 56999
Key Features:
- Features: Easily Attach Locknuts in Tight or Deep Cut-In Boxes, Direct-Drive Heads Rotate Each Other When Twisted, Screwdriver Leverage Hole in Head to Provide Extra Torque, Application: For Reaching 1/2'' (12.7 mm) and 3/4'' (19.1 mm) Connectors in Deep or Tight Boxes
- Overall Length: 9"
- Head Size: 2-3/4 in
Mfr # KT152T
Key Features:
- Size: 3/4", 13/16", 1", 1-1/8"
- SAE or Metric: SAE
- Features: Long Handle Increases Leverage, Side Ridges Provide a Better Grip, Bolt-Through Design Allows Bolts to Pass Through the Socket, Bright Yellow Socket For Easy Visibility
Mfr # 68414
Key Features:
- Features: Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End
- Tether Capable: Tether Capable
- Number of Points: 12
Mfr # 68411
Key Features:
- Features: Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End
- Overall Length: 4-3/8"
- Finish: Nickel Chrome Plated
Mfr # J1248
Key Features:
- Features: Corrosion Resistance and a Slip Resistant Grip, Anti-Slip Design, Box Ends Incorporate the TorquePlus(TM) System
- Wrench Product Grouping: Wrenches
- Wrench Shape: Straight
Mfr # J1252
Key Features:
- Features: Corrosion Resistance and Easy to Clean Surfaces, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Wrench Product Grouping: Wrenches
- Reversing: No
Mfr # 05020091001
Key Features:
- Includes: Pouch
- Wrench Style: Antislip
- Finish: Nickel Chrome
Mfr # 36A181
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Wrench Product Grouping: Wrenches
- Overall Length: 9 3/4 in
Mfr # J6008C
Key Features:
- Item: Micrometer Torque Wrench
- Drive Size: 1/2 in
- Head Type: Standard
Mfr # 9610N
Key Features:
- Finish: Chrome
- Number of Points: 12
- Overall Length: 6 1/4 in
Mfr # J282G
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Diamond Serrated Jaws
Mfr # 85078
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 80141
Key Features:
- Primary Application: Electrical
- Number of Pieces: 39
- Includes: Safety Glasses
Mfr # 32500
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX