Klein Tool
Our endless aisle includes a klein tool and so much more!
Shop Klein Tool results
(Showing 1 - 15)
Relevance
Mfr # 80028
Key Features:
- Primary Application: Electrical
- Number of Pieces: 28
- Includes: Safety Glasses
Mfr # 80141
Key Features:
- Primary Application: Electrical
- Number of Pieces: 39
- Includes: Safety Glasses
Mfr # 1019
Key Features:
- Capacity: Strips: 10 to 26 AWG Solid and 12 to 28 AWG Stranded Wire; Crimps: 10 to 22 AWG
- Overall Length: 7-3/4"
- Features: Double Dipped Klein Kurve Comfort Grips, Loops and Twists Wire, Precision Shear-Type Cutting Blades
Mfr # K12065CR
Key Features:
- Material: Forged Steel
- Application: Wire Stripping, Cutting and Crimping
- Length (In.): 8" (20.3 cm)
Mfr # 11063W
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Mfr # 55469
Key Features:
- Item: Tool Bag
- Tool Storage Type Included: Bag/Tote
- Color: Black
Mfr # 32217
Key Features:
- Item: Drill Tap Tool Kit
- Finish: Bright
- Size: (2) 6-32, (2) 8-32, 10-32, 10-24, 12-24, 1/4-20
Mfr # 626
Key Features:
- Item: Straight Flute Tap
- Number of Flutes: 4
- Overall Length: 7-3/4"
Mfr # 56999
Key Features:
- Features: Easily Attach Locknuts in Tight or Deep Cut-In Boxes, Direct-Drive Heads Rotate Each Other When Twisted, Screwdriver Leverage Hole in Head to Provide Extra Torque, Application: For Reaching 1/2'' (12.7 mm) and 3/4'' (19.1 mm) Connectors in Deep or Tight Boxes
- Overall Length: 9"
- Head Size: 2-3/4 in
Mfr # 32596
Key Features:
- Number of Pieces: 1
- Handle Type: Molded
- Overall Length: 7 1/2 in
Mfr # 1010
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 8 1/4 in
- Features: Plastic-Covered Cushioned Handles
Mfr # VDV000133
Key Features:
- Item: Tool Case
- Material: Plastic
- Color: Black/Yellow
Mfr # 1016
Key Features:
- Material: High Carbon, Rust Resistant Stainless Steel
- Features: Needle-Nose Pliers, Beveled Wire Cutter, Toothed Pipe Grippers, Files (Coarse and Fine), 5-slot Wire Stripper (10-18) AWG, Wire-Looping Hole, Ccraper, AWL/Reamer/Serrated Sheep Foot Knife, Clip-Point Knife, Standard/Metric Ruler, Drywall Saw, Locking L handle, #1 & #2 Phillips Hex Bits, Small-Slotted Hex Bit, Large-Slotted Hex Bit, 1/4 in Socket Adapter, Lanyard Hole, Nylon Pouch
- Handle Type: Locking L Handle
Mfr # 33527
Key Features:
- Measurement Type: SAE
- Includes: and No. 33537 Extra-Sturdy Bright Yellow Case, Cable Cutter, Crimping/Cutting Tool, Lineman's Skinning Knife, Phillips Screwdrivers, Pliers, Slotted Screwdrivers, Wire Stripper/Cutter
- Insulated / Uninsulated: Insulated
Mfr # 32500
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX