Klein Pocket Thermometer
If you need a klein pocket thermometer we have them at everyday low prices.
Shop Klein Pocket Thermometer results
(Showing 1 - 14)
Relevance
Mfr # ET10
Key Features:
- Item: Magnetic Digital Pocket Thermometer
- Temp. Range (C): -40 Degrees to 300 Degrees
- Stem Length: 3"
Mfr # ET05
Key Features:
- Item: Digital Pocket Thermometer
- Temp. Range (F): -40 Degrees to 482 Degrees
- Temp. Range (C): -40 Degrees to 250 Degrees
Mfr # ET10
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Receptacle Tester with GFCI
- Voltage: 120V AC
Mfr # PDT650
Key Features:
- Item: Digital Pocket Thermometer
- Temp. Range (F): -58 Degrees to 572 Degrees
- Temp. Range (C): -50 Degrees to 300 Degrees C
Mfr # IR07
Key Features:
- Item: Dual IR/Probe Thermometer
- Temp. Range: -40degree to 572degree F (-40degree to 300degree C)
- Temp. Accuracy (C) - Infrared: -40 to 0degree C: +/-2degree; 1 to 300degree C: +/- 1degreeC
Mfr # DPP400W
Key Features:
- Item: Digital Pocket Thermometer
- Temp. Range (F): -40 Degrees to 392 Degrees
- Temp. Range (C): -40 Degrees to 200 Degrees
Mfr # IR5
Key Features:
- Item - Infrared Thermometer: Infrared Thermometer
- Item: Infrared Thermometer,Dual-Laser
- Temp. Range (C) - Infrared: 0
Mfr # 9840RB
Key Features:
- Item: Digital Pocket Thermometer
- Temp. Range (F): -40 Degrees to 302 Degrees
- Temp. Range (C): -40 Degrees to 150 Degrees
Mfr # IR1KIT
Key Features:
- Temp. Range: -4degree to 752degree F (-20degree to 400degree C)
- Focus Spot Size and Distance - Infrared: 0.417361111
- Temp. Accuracy (C) - Infrared: ±4degree F or ±2%; Accuracy Below Freezing is ±4degree F Plus 0.2 Degrees Per Degree Below 32degree F
Mfr # DPP800WG
Key Features:
- Item: Digital Pocket Thermometer
- Temp. Range (F): -40 Degrees to 450 Degrees
- Temp. Range (C): -40 Degrees to 232 Degrees
Mfr # 6092L
Key Features:
- Item: Analog Dial Pocket Thermometer
- Temp. Range (F): 0 Degrees to 220 Degrees
- Stem Length: 5 in
Mfr # IR10
Key Features:
- Item - Infrared Thermometer: Infrared Thermometer
- Item: Infrared Thermometer
- Focus Spot Size and Distance - Infrared: 1 in @ 20 in
Mfr # ET100
Key Features:
- Item: Receptacle Tester with GFCI
- Features: Easy-to-Read Fault Label on Both Sides for Receptacles with Ground up or Ground Down Installation
- Includes: GFCI
Mfr # 6DKC9
Key Features:
- Item: Pocket Liquid In Glass Thermometer
- Temp. Range: -30 Degrees to 120 Degrees F
- Length: 6 1/4 in